MASTER MAGNETICS 07216 Round Base Magnet, 1.425 Inch Dia., 0.265 Inch Thickness, Ceramic | CJ6MVX

MASTER MAGNETICS 07216 Round Base Magnet, 1.425 Inch Dia., 0.265 Inch Thickness, Ceramic

Item: CJ6MVX Model: 07216
Limited Availability
€1.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnet
ColorSilver
Diameter1.425"
FinishChrome
Force Rating16 lbs.
MaterialCeramic , Steel
ShapeRound
Thickness0.265"

Product Variants

ProductModelThicknessInside Dia.HeightDiameterColorGradeHandle Dia.ShapePrice
MASTER MAGNETICS 07217 Round Base Magnet, 2.03 Inch Dia., 0.303 Inch Thickness, Ceramic | CJ6MVY 072170.303"--2.03"Silver--Round€3.04
RFQ
MASTER MAGNETICS 07222 Round Base Magnet, 65 lbs. Pull Rating | CJ6MVZ 07222--3/8"2 5/8"----€6.30
RFQ
MASTER MAGNETICS 07223 Round Base Magnet, 3.190 Inch Dia., 0.440 Inch Thickness | CJ6MWA 0722311/25"--3.19"Silver--Round€7.87
RFQ
MASTER MAGNETICS 07505 Round Base Magnet With Knob, 2.625 Inch Dia., Ceramic | CJ6MWL 075050.425"-1 1/4"2 5/8"Black, Silver-1 3/4"Round€5.10
RFQ
MASTER MAGNETICS 07515 Round Base Magnet, 1.21 Inch Dia., 0.175 Inch Thickness, Pack of 2 | CJ6MWM 075150.175"--1.21"Silver--Round€2.45
RFQ
MASTER MAGNETICS 07516 Round Base Magnet With Knob, 1.50 Inch Dia., Ceramic | CJ6MWN 075160.283"--1.425"Black, Silver, White-1"Round€2.52
RFQ
MASTER MAGNETICS 07517 Round Base Magnet With Knob, 2.0 Inch Dia., Ceramic | CJ6MWP 075170.315"--2.035"Black, Silver, White-1"Round€3.54
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER MAGNETICS 07216 Round Base Magnet, 1.425 Inch Dia., 0.265 Inch Thickness, Ceramic
€1.98 /unit