MASTER MAGNETICS 07087 Magnetic Sheet, White Vinyl, 11.0 Inch Length, 8.0 Inch Width, Pack of 1 | CJ6NAE

MASTER MAGNETICS 07087 Magnetic Sheet, White Vinyl, 11.0 Inch Length, 8.0 Inch Width, Pack of 1

Item: CJ6NAE Model: 07087Cross Ref: 43Z149
Limited Availability
€4.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Sheet
Force Rating60 lbs.
Length11"
MaterialFerrite Powder, Rubber Polymer Resin
Thickness0.02"
Width8"
ColorWhite
Nonmagnetic SidePrintable White Vinyl
Overall Length11"
Overall Width8"

Product Variants

ProductModelThicknessAdhesive TypeColorShapeFinishPrice
MASTER MAGNETICS 07014 Magnetic Sheet With Adhesive, 5.0 Inch Width, 8.0 Inch Length | CJ6NAA 070140.02"Peel And Stick---€2.13
RFQ
MASTER MAGNETICS 07025 Magnetic Sheet, 8.0 Inch Length, 5.0 Inch Width, Black Vinyl | CJ6NAB 070250.02"----€2.13
RFQ
MASTER MAGNETICS 07027 Magnetic Sheet, 8.0 Inch Length, 5.0 Inch Width, White Vinyl | CJ6NAC 070270.02"---Laminate€2.13
RFQ
MASTER MAGNETICS 08056 Magnetic Sheet With Adhesive, 4.0 Inch Width, 6.0 Inch Length, Pack of 2 | CJ6NAF 080560.02"Peel And StickBlack, WhiteSheet-€2.09
RFQ
MASTER MAGNETICS 08504 Magnetic Sheet With Adhesive, 12 Inch Width, 24 Inch Length | CJ6NAG 085040.03"Peel And StickBlack, WhiteSheet-€11.93
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER MAGNETICS 07087 Magnetic Sheet, White Vinyl, 11.0 Inch Length, 8.0 Inch Width, Pack of 1
€4.11 /unit