MASTER LOCK S33KAGRN Thermoplastic Safety Padlock, SS Shackel, 1 3/8 Inch Wide, 1 1/2 Inch Tall Shackle, Keyed Alike, Green | CM7RTZ

MASTER LOCK S33KAGRN Thermoplastic Safety Padlock, SS Shackel, 1 3/8 Inch Wide, 1 1/2 Inch Tall Shackle, Keyed Alike, Green

Item: CM7RTZ Model: S33KAGRN
In Stock

Get it by Thursday, Jun 12

€19.55 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyed Padlock

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)3.51
Ship length (cm)8.61
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBody MaterialKey TypeBody ColorShackle MaterialShackle Dia.Pkg. Qty.Price
MASTER LOCK S33BLK Lockout Padlock Keyed Different Black 3/16 Inch Diameter | AE9TLL 6MCT4 S33BLKThermoplasticKeyed DifferentBlackStainless Steel0.188"1€18.31
MASTER LOCK S33BLU Lockout Padlock Keyed Different Blue 3/16in. Diameter | AE9TLM 6MCT5 S33BLUThermoplasticKeyed DifferentBlueStainless Steel0.188"1€18.31
MASTER LOCK S33GRN Lockout Padlock Keyed Different Green 3/16 Inch Diameter | AE9TLN 6MCT6 S33GRNPlasticKeyed DifferentGreenStainless Steel0.188"1€18.31
MASTER LOCK S33ORJ Lockout Padlock Keyed Different Orange 3/16 Inch | AE9TLP 6MCT7 S33ORJThermoplasticKeyed DifferentOrangeStainless Steel0.188"1€18.31
MASTER LOCK S33PRP Lockout Padlock Keyed Different Purple 3/16 Inch | AE9TLQ 6MCT8 S33PRPThermoplasticKeyed DifferentPurpleStainless Steel0.188"1€18.31
MASTER LOCK S33RED Lockout Padlock Keyed Different Red 3/16 Inch Diameter | AE9TLR 6MCT9 S33REDThermoplasticKeyed DifferentRedStainless Steel0.188"1€21.66
MASTER LOCK S33TEAL Lockout Padlock Keyed Different Teal 3/16in. Diameter | AE9TLT 6MCU0 S33TEALPlasticKeyed DifferentTealStainless Steel0.188"1€18.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK S33KAGRN Thermoplastic Safety Padlock, SS Shackel, 1 3/8 Inch Wide, 1 1/2 Inch Tall Shackle, Keyed Alike, Green
€19.55 /unit