Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER LOCK S31KAS12RED Lockout Padlock Keyed Alike Red 3/16 Inch - Pack Of 12 | AE9TNY 6MCZ4

MASTER LOCK S31KAS12RED Lockout Padlock Keyed Alike Red 3/16 Inch - Pack Of 12

Item: AE9TNY Model: S31KAS12REDCross Ref: 6MCZ4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€320.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorRed
Body Dimensions1 3/8" x 1 13/16"
Body Height1.812"
Body Length1.812"
Body MaterialPlastic , Zenex Thermoplastic
Body SizeCompact Body
Body Width1 3/8"
ColorRed
HeaderDanger
Includes(2) Keys, Labels
Key StyleStandard
Key TypeKeyed Alike
LabelingLabel Included
LanguageEnglish, French, Spanish
Master KeyedNo
Non-removable KeyYes
Number Of Keys2
Number Of Pins6
Number Of Tumbler Pins6
Opening TypeKey
Resistance PropertiesCorrosion Resistant
Shackle Dia.0.188"
Shackle Height1 1/2"
Shackle LengthStandard
Shackle MaterialStainless Steel
Shackle TypeOpen
Shackle Width5/8"
Number Of Keys Included2
Padlock Body MaterialThermoplastic
Padlock Shackle MaterialStainless Steel
Shackle Diameter3/16"
Vertical Shackle Clearance1 1/2"
Width Across Shackle5/8"

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)4.6
Ship length (cm)17.78
Ship width (cm)3.49
HS code8301106000
Country of OriginMX

Product Variants

ProductModelBody MaterialKey TypeBody ColorShackle MaterialShackle Dia.Pkg. Qty.Price
MASTER LOCK S31BLK Lockout Padlock Keyed Different Black 3/16 Inch Diameter | AE9TLB 6MCR5 S31BLKPlasticKeyed DifferentBlackStainless Steel0.188"1€18.31
MASTER LOCK S31BLU Lockout Padlock Keyed Different Blue 3/16in. Diameter | AE9TLC 6MCR6 S31BLUThermoplasticKeyed DifferentBlueStainless Steel0.188"1€18.31
MASTER LOCK S31GRN Lockout Padlock Keyed Different Green 3/16 Inch Diameter | AE9TLD 6MCR7 S31GRNThermoplasticKeyed DifferentGreenStainless Steel0.188"1€18.31
MASTER LOCK S31ORJ Lockout Padlock Keyed Different Orange 3/16 Inch | AE9TLE 6MCR8 S31ORJPlasticKeyed DifferentOrangeStainless Steel0.188"1€18.31
MASTER LOCK S31PRP Lockout Padlock Keyed Different Purple 3/16 Inch | AE9TLF 6MCR9 S31PRPThermoplasticKeyed DifferentPurpleStainless Steel0.188"1€18.31
MASTER LOCK S31RED Lockout Padlock Keyed Different Red 3/16 Inch Diameter | AE9TLG 6MCT0 S31REDThermoplasticKeyed DifferentRedStainless Steel0.188"1€14.14
MASTER LOCK S31TEAL Lockout Padlock Keyed Different Teal 3/16in. Diameter | AE9TLH 6MCT1 S31TEALThermoplasticKeyed DifferentTealStainless Steel0.188"1€18.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK S31KAS12RED Lockout Padlock Keyed Alike Red 3/16 Inch - Pack Of 12
€320.89 /pack