MASTER LOCK BLC0932DKA4 Door Knob Lockset Ball Classroom | AC3ETX 2RYF8

MASTER LOCK BLC0932DKA4 Door Knob Lockset Ball Classroom

Item: AC3ETX Model: BLC0932DKA4Cross Ref: 2RYF8
In Stock

Get it by Tuesday, Jun 17

€80.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnob Lockset
Backset2 3/4"
FinishSatin Chrome
FunctionClassroom , Entrance/Office
KeyingKeyed Different
Keyway TypeSCHLAGE
Knob MaterialSteel
Location TypeCommercial
Lockset Performance StrengthLight Duty
Number Of Keys2
Number Of Pins6
Strike TypeSquare Corner Full Lip
StyleBall

Shipping Info:

Ship weight (kg) 0.95
Ship height (cm)8.38
Ship length (cm)19.05
Ship width (cm)10.16
HS code8301406030
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK BLC0932DKA4 Door Knob Lockset Ball Classroom
€80.33 /unit