MASTER LOCK 7050 Solid Steel Padlock, 51mm Wide, 38mm Tall Shackle, 5 Pin, Keyed Different | CM7TZB

MASTER LOCK 7050 Solid Steel Padlock, 51mm Wide, 38mm Tall Shackle, 5 Pin, Keyed Different

Item: CM7TZB Model: 7050Cross Ref: 4YH35
In Stock

Get it by Friday, Jun 13

€31.43 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyed Padlock
Body Height2 5/16"
Body Thickness1"
Body Width2"
Horizontal Shackle Clearance29/32"
Includes ChainNo
Includes Dust CoverNo
Includes Id TagNo
Includes Lock CoverNo
Interchangeable CoreNo
Key CodeVaries
Key Locking MechanismPin Tumbler
Key RetainingNo
KeyingKeyed Different
Keyway TypeMaster K6000
Lock Body ColorSilver
Lock Body FinishNo Finish
Lock Body MaterialSteel
Lock Body ShapeRectangular
Locking MechanismBall Bearing Locking
Number Of Bumpers0
Number Of Keys2
Number Of Locks In Pack1
Number Of Pins5 Pin
RekeyableYes
Security LevelHigh Security
SeriesProSeries
Shackle Diameter3/8"
Shackle FinishChrome-Plated
Shackle MaterialBoron
Shackle ShapeRounded
Shackle TypeLong Shackle
Vertical Shackle Clearance1 1/2"
Weather ResistantNo

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)5.11
Ship length (cm)8.71
Ship width (cm)2.69
Country of OriginMX

Product Variants

ProductModelKey TypeShackle MaterialBody ColorShackle Dia.Vertical Shackle ClearanceBody MaterialPrice
MASTER LOCK 7045 Different-Keyed Padlock, 1-3/16 Inch Shackle Height, Silver | CD3UWC 4YH33 7045DifferentBoron SteelSilver0.312"-Steel€41.05
MASTER LOCK 6230 Solid Steel Padlock, 64mm Wide, 5 pin, Keyed Different | CM7TYR 6230------€35.06
MASTER LOCK 7030 Solid Steel Padlock, 40mm Wide, 27mm Tall Shackle, 5 Pin, Keyed Different | CM7TYX 7030Keyed Different-----€24.05
MASTER LOCK 7040 Solid Steel Padlock, 44mm Wide, 30mm Tall Shackle, 5 Pin, Keyed Different | CM7TYZ 7040DifferentBoronSilver5/16"1 3/16"Steel€25.65
MASTER LOCK 6325 Laminated Steel Padlock, Shrouded Shackle, 60mm Wide, 19mm Tall Shackle, 5 Pin, Keyed Different | CM7UAF 6325DifferentBoronSilver3/8"3/4"Steel€65.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK 7050 Solid Steel Padlock, 51mm Wide, 38mm Tall Shackle, 5 Pin, Keyed Different
€31.43 /unit