MASTER LOCK 6125KA Laminated Steel Padlock, Boron Alloy Shackle, 60mm Wide, 5 Pin, Keyed Alike | CM7TYL

MASTER LOCK 6125KA Laminated Steel Padlock, Boron Alloy Shackle, 60mm Wide, 5 Pin, Keyed Alike

Item: CM7TYL Model: 6125KACross Ref: 6T407
In Stock

Get it by Tuesday, Jun 10

€64.07 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyed Padlock
Body ColorBlack , Silver
Body FinishLaminated
Body Height2 13/16"
Body MaterialSteel
Body Thickness1 3/16"
Body Width2 3/8"
Chain IncludedNo
Control Key Registration RequiredNo
Corrosion-resistantNo
EnvironmentIndoor
For Use WithIndustrial
High SecurityYes
Horizontal Shackle Clearance7/8"
IncludesDust Cover, Lock Cover
Includes Dust CoverYes
Includes Id TagNo
Includes Lock CoverYes
Interchangeable Core TypeNo
Key Code10G014
Key RetainingNo
Key TypeAlike
KeyingKeyed Alike
Lock Body ShapeRectangular
Lock MechanismBall Bearing Locking , Pin Tumbler
Number Of Bumpers0
Number Of Keys2
Number Of Locks In Pack1
Opens With Key No.10G014
Padlock Body ShapeRectangular
RekeyableYes
Security LevelHigh Security
Shackle Dia.3/8"
Shackle Height1 3/8"
Shackle MaterialBoron
Shackle ShapeRounded
Shackle TypeStandard Shackle
Shackle Width7/8"
TypeKeyed Padlock
Vertical Shackle Clearance1 3/8"
Weather ProofYes
Weather ResistantYes

Shipping Info:

Ship weight (kg) 0.549
Ship height (cm)6.1
Ship length (cm)9.5
Ship width (cm)3
Country of OriginMX

Product Variants

ProductModelKey TypeBody ColorBody MaterialShackle MaterialVertical Shackle ClearanceShackle Dia.Price
MASTER LOCK 6125 Laminated Steel Padlock, Boron Alloy Shackle, 60mm Wide, 5 Pin, Keyed Different | CM7TYK 6125DifferentSilverSteelBoron1 3/8"3/8"€62.83
MASTER LOCK 6125KALJ Laminated Steel Padlock, Boron Alloy Long Shackle, 64mm Tall Shackle, 5 Pin, Keyed Alike | CM7TYM 6125KALJ------€67.23
MASTER LOCK 6125LJ Laminated Steel Padlock, Boron Alloy Long Shackle, 64mm Tall Shackle, 5 Pin, Keyed Different | CM7TYN 6125LJ------€65.99
MASTER LOCK 6125MK Laminated Steel Padlock With Master Key, Boron Alloy, 5 Pin | CM7TYP 6125MK------€68.96
MASTER LOCK 6125MKLJ Laminated Steel Padlock With Master Key, Boron Alloy Long Shackle, 5 Pin | CM7TYQ 6125MKLJ------€72.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK 6125KA Laminated Steel Padlock, Boron Alloy Shackle, 60mm Wide, 5 Pin, Keyed Alike
€64.07 /unit