MASTER LOCK 410TEAL Lockout Padlock Keyed Different Teal 1/4 Inch Diameter | AD7LYE 4FG04

MASTER LOCK 410TEAL Lockout Padlock Keyed Different Teal 1/4 Inch Diameter

Item: AD7LYE Model: 410TEALCross Ref: 4FG04
In Stock

Get it by Friday, Jun 13

€18.31 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorTeal
Body Height1 3/4"
Body Length1 3/4"
Body MaterialZenex Thermoplastic
Body Width1 1/2"
ColorTeal
Green Certification Or Other RecognitionUL Environment Claims Validation
Key TypeDifferent
Master KeyedNo
Number Of Pins6
Shackle Dia.1/4"
Shackle Height1 1/2"
Shackle MaterialSteel
Shackle TypeOpen
Shackle Width0.781"
FeaturesReserved for Safety Cylinder
HeaderDanger
Includes(2) Keys, Labels
LabelingLabel Attached
LanguageEnglish
LegendDanger Locked Out Do Not Remove
Non-removable KeyYes
Number Of Keys Included1
Padlock Body MaterialThermoplastic
Padlock Shackle MaterialMetal
Shackle Diameter1/4"
Shackle LengthStandard
Vertical Shackle Clearance1 1/2"
Width Across Shackle25/32"

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)3.81
Ship length (cm)8.2
Ship width (cm)2.54
HS code8301106000
Country of OriginCN

Product Variants

ProductModelBody MaterialShackle MaterialKey TypeBody ColorShackle Dia.Vertical Shackle ClearancePkg. Qty.Price
MASTER LOCK 410KAS3BLK Lockout Padlock Keyed Alike Black 1/4 Inch - Pack Of 3 | AC6BWD 32U991 410KAS3BLKPlasticSteelKeyed AlikeBlack1/4"-3€88.24
MASTER LOCK 410KAS3BLU Lockout Padlock Keyed Alike Blue 1/4 Inch - Pack Of 3 | AC6BWE 32U992 410KAS3BLUPlasticSteelKeyed AlikeBlue1/4"-3€88.24
MASTER LOCK 410KAS3GRN Lockout Padlock Keyed Alike Green 1/4 Inch - Pack Of 3 | AC6BWF 32U993 410KAS3GRNPlasticSteelKeyed AlikeGreen1/4"-3€88.24
MASTER LOCK 410KAS3ORJ Lockout Padlock Keyed Alike Orange 1/4 Inch - Pack Of 3 | AC6BWG 32U994 410KAS3ORJPlasticSteelKeyed AlikeOrange1/4"-3€88.24
MASTER LOCK 410KAS3RED Lockout Padlock Keyed Alike Red 1/4 Inch - Pack Of 3 | AC6BWJ 32U996 410KAS3REDPlasticSteelKeyed AlikeRed1/4"-3€88.24
MASTER LOCK 410KAS3YLW Lockout Padlock Keyed Alike Yellow 1/4 Inch - Pack Of 3 | AC6BWL 32U998 410KAS3YLWPlasticSteelKeyed AlikeYellow1/4"-3€88.24
MASTER LOCK 410KAS6BLK Lockout Padlock Keyed Alike Black 1/4 Inch - Pack Of 6 | AC6BWM 32U999 410KAS6BLKPlasticSteelKeyed AlikeBlack1/4"-6€130.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK 410TEAL Lockout Padlock Keyed Different Teal 1/4 Inch Diameter
€18.31 /unit