Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER LOCK 410KAS12YLW Lockout Padlock Keyed Alike Yellow 1/4in. - Pack Of 12 | AC6BXD 32V015

MASTER LOCK 410KAS12YLW Lockout Padlock Keyed Alike Yellow 1/4in. - Pack Of 12

Item: AC6BXD Model: 410KAS12YLWCross Ref: 32V015
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€258.97 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorYellow
Body Dimensions1 1/2" x 1 3/4"
Body Height1 3/4"
Body Length1 3/4"
Body MaterialPlastic
Body SizeStandard Body
Body Width1 1/2"
ColorYellow
HeaderDanger
Includes(2) Keys, Labels
Key StyleStandard
Key TypeKeyed Alike
LabelingLabel Included
LanguageEnglish, French, Spanish
Master KeyedNo
Non-removable KeyYes
Number Of Keys2
Number Of Tumbler Pins6
Opening TypeKey
Resistance PropertiesChemical Resistant
Shackle Dia.1/4"
Shackle Height1 1/2"
Shackle LengthStandard
Shackle MaterialSteel
Shackle TypeOpen
Shackle Width1/4"
Padlock Body MaterialThermoplastic
Padlock Shackle MaterialSteel

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)4.45
Ship length (cm)18.03
Ship width (cm)3.81
HS code8301106000
Country of OriginMX

Product Variants

ProductModelBody MaterialShackle MaterialKey TypeBody ColorShackle Dia.Vertical Shackle ClearancePkg. Qty.Price
MASTER LOCK 410KAS3BLK Lockout Padlock Keyed Alike Black 1/4 Inch - Pack Of 3 | AC6BWD 32U991 410KAS3BLKPlasticSteelKeyed AlikeBlack1/4"-3€88.24
MASTER LOCK 410KAS3BLU Lockout Padlock Keyed Alike Blue 1/4 Inch - Pack Of 3 | AC6BWE 32U992 410KAS3BLUPlasticSteelKeyed AlikeBlue1/4"-3€88.24
MASTER LOCK 410KAS3GRN Lockout Padlock Keyed Alike Green 1/4 Inch - Pack Of 3 | AC6BWF 32U993 410KAS3GRNPlasticSteelKeyed AlikeGreen1/4"-3€88.24
MASTER LOCK 410KAS3ORJ Lockout Padlock Keyed Alike Orange 1/4 Inch - Pack Of 3 | AC6BWG 32U994 410KAS3ORJPlasticSteelKeyed AlikeOrange1/4"-3€88.24
MASTER LOCK 410KAS3RED Lockout Padlock Keyed Alike Red 1/4 Inch - Pack Of 3 | AC6BWJ 32U996 410KAS3REDPlasticSteelKeyed AlikeRed1/4"-3€88.24
MASTER LOCK 410KAS3YLW Lockout Padlock Keyed Alike Yellow 1/4 Inch - Pack Of 3 | AC6BWL 32U998 410KAS3YLWPlasticSteelKeyed AlikeYellow1/4"-3€88.24
MASTER LOCK 410KAS6BLK Lockout Padlock Keyed Alike Black 1/4 Inch - Pack Of 6 | AC6BWM 32U999 410KAS6BLKPlasticSteelKeyed AlikeBlack1/4"-6€130.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK 410KAS12YLW Lockout Padlock Keyed Alike Yellow 1/4in. - Pack Of 12
€258.97 /pack