MASTER LOCK 3KAMKLFYLW Laminated Steel Safety Padlock With Master Key, 1 1/2Inch Tall Shackle, Keyed Alike, Yellow | CM7TEC

MASTER LOCK 3KAMKLFYLW Laminated Steel Safety Padlock With Master Key, 1 1/2Inch Tall Shackle, Keyed Alike, Yellow

Item: CM7TEC Model: 3KAMKLFYLW
In Stock

Get it by Tuesday, Jun 17

€21.67 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMaster Keyed Padlock

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)3.99
Ship length (cm)8
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelKey TypeBody ColorVertical Shackle ClearanceShackle MaterialShackle Dia.Body MaterialPkg. Qty.Price
MASTER LOCK 3LHBLU Lockout Padlock Keyed Different Blue 9/32in. Diameter | AA8YPF 1AV26 3LHBLUDifferentBlue-Steel0.281"-1€15.71
MASTER LOCK 3BLU Lockout Padlock Keyed Different Blue 9/32in. Diameter | AE3BBL 5AK24 3BLUDifferentBlue-Steel0.281"-1€11.71
MASTER LOCK 3RED Lockout Padlock Keyed Different Red 9/32 Inch Diameter | AE6HYF 5T807 3REDDifferentRed-Steel0.281"-1€11.71
MASTER LOCK 3YLW Lockout Padlock Keyed Different Yellow 9/32 Inch | AE6HYG 5T808 3YLWDifferentYellow-Steel0.281"-1€11.71
MASTER LOCK 3GRN Lockout Padlock Keyed Different Green 9/32 Inch Diameter | AE6HYH 5T809 3GRNDifferentGreen-Steel0.281"-1€11.71
MASTER LOCK 3BLK Lockout Padlock Keyed Different Black 9/32 Inch Diameter | AE6HYJ 5T810 3BLKDifferentBlack-Steel0.281"-1€11.71
MASTER LOCK 3WHT Lockout Padlock Keyed Different White 9/32 Inch Diameter | AE6HYK 5T811 3WHTDifferentWhite-Steel0.281"-1€11.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK 3KAMKLFYLW Laminated Steel Safety Padlock With Master Key, 1 1/2Inch Tall Shackle, Keyed Alike, Yellow
€21.67 /unit