Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER LOCK 1803LHRED Lockout Padlock Keyed Different Red 9/32 Inch Diameter | AF6CAP 9WFR4

MASTER LOCK 1803LHRED Lockout Padlock Keyed Different Red 9/32 Inch Diameter

Item: AF6CAP Model: 1803LHREDCross Ref: 9WFR4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorRed
Body Height1 1/4"
Body Length1 1/4"
Body Width1.562"
Bumper ColorRed
ColorRed
Key TypeDifferent
Lock Body MaterialSteel
Master KeyedNo
Number Of Keys2
Shackle Dia.0.281"
Shackle Height2"
Shackle MaterialSteel
Shackle TypeExtended
Shackle Width5/8"
Non-removable KeyNo
Number Of Keys Included2
Padlock Body MaterialSteel
Padlock Shackle MaterialHardened Steel
Shackle Diameter9/32"
Shackle LengthExtended
Vertical Shackle Clearance2"
Width Across Shackle5/8"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)7.11
Ship length (cm)17.02
Ship width (cm)10.41
HS code8301108000
Country of OriginUS

Product Variants

ProductModelBody ColorShackle MaterialKey TypeShackle Dia.Price
MASTER LOCK 1803LHWHT Lockout Padlock Keyed Different White 9/32 Inch Diameter | AF3VFN 8DJ50 1803LHWHTWhiteSteelDifferent0.281"€16.36
MASTER LOCK 1803BLU Lockout Padlock Keyed Different Blue 9/32in. Diameter | AF3VFP 8DJ58 1803BLUBlueSteelDifferent0.281"€13.86
MASTER LOCK 1803GRN Lockout Padlock Keyed Different Green 9/32 Inch Diameter | AF3VFQ 8DJ59 1803GRNGreenSteelDifferent0.281"€13.86
MASTER LOCK 1803RED Lockout Padlock Keyed Different Red 9/32 Inch Diameter | AF3VFR 8DJ60 1803REDRedSteelDifferent0.281"€13.86
MASTER LOCK 1803LHBLU Lockout Padlock Keyed Different Blue 9/32in. Diameter | AF3VFT 8DJ61 1803LHBLUBlueSteelDifferent0.281"€16.36
MASTER LOCK 1803BLK Lockout Padlock Keyed Different Black 9/32 Inch Diameter | AF4JHR 8Y977 1803BLKBlackSteelDifferent0.281"€13.86
MASTER LOCK 1803LHGRN Lockout Padlock Keyed Different Green 9/32 Inch Diameter | AF4NGK 9CY55 1803LHGRNGreenSteelDifferent0.281"€16.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK 1803LHRED Lockout Padlock Keyed Different Red 9/32 Inch Diameter
€16.46 /unit