Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER LOCK 1502 Combination Padlock Center Black /Silver | AH9AMB 39FD20

MASTER LOCK 1502 Combination Padlock Center Black /Silver

Item: AH9AMB Model: 1502Cross Ref: 39FD20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Padlock
Body MaterialStainless Steel
Body StyleRound
Body Thickness3/4"
Body Width1 7/8"
Control Key Registration RequiredNo
Dial LocationCenter
Key ControlNo
Key TypeCombination
Number Of Dials1
Number Of Pins0
Shackle Dia.0.281"
Shackle Height3/4"
Shackle MaterialSteel
Shackle Width0.812"
Body Diameter1 7/8"
Combination StyleDial
Combination TypeSingle Preset
Control Key IncludedNo
Dial ColorBlack
Horizontal Shackle Clearance13/16"
Includes Lock CoverNo
Lock Body ColorSilver
Lock Body FinishChrome Plated
Lock Body MaterialStainless Steel
Lock Body ShapeRound
Number Of Bumpers0
Number Of Digits3
Number Of Locks In Pack1
Security LevelGeneral Security
Shackle Diameter9/32"
Shackle ShapeRounded
Shackle TypeStandard Shackle
Tsa ApprovedNo
Vertical Shackle Clearance3/4"
Weather ResistantNo

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)4.8
Ship length (cm)6.71
Ship width (cm)2.54
Country of OriginMX

Product Details:

    • High Security : Yes
    • Resettable : Not Resettable

Product Variants

ProductModelShackle Dia.Control Key Registration RequiredShackle MaterialDial LocationBody WidthBody ThicknessSecurity LevelShackle TypePrice
MASTER LOCK 1502BLU Combination Padlock Center Blue/Silver | AH9AMC 39FD21 1502BLU9/32"NoHardened SteelFront1 7/8"3/4"General SecurityStandard Shackle€12.85
MASTER LOCK 179LH Combination Padlock, 2-1/4 Inch Shackle Height, Silver | CD2UHL 33RL35 179LH5/16"NoHardened SteelBottom2"1 1/4"General SecurityLong Shackle€20.38
MASTER LOCK 1175D Combination Padlock, Resettable Bottom-Dial Location, 1-1/16 Inch Shackle Height | CD2YQT 6MCR0 1175D3/8"NoBoronBottom2 1/4"1 1/4"High SecurityStandard Shackle€38.97
MASTER LOCK 1175DLH Combination Padlock, Resettable Bottom-Dial Location, 2-1/16 Inch Shackle Height | CD2YQU 6MCR1 1175DLH3/8"NoBoronBottom2 1/4"1 1/4"High SecurityLong Shackle€40.40
MASTER LOCK 1177 Combination Padlock, Resettable Bottom-Dial Location, 1-1/16 Inch Shackle Height | CD2YRV 38W807 11773/8"NoBoronBottom2 1/4"1 1/4"High SecurityPartially Hidden Shackle€41.82
MASTER LOCK 975DLHCOM Combination Padlock, Resettable Bottom-Dial Location, 2 Inch Shackle Height | CD3HMB 33RL41 975DLHCOM5/16"NoHardened SteelBottom2"1"General SecurityLong Shackle€37.15
MASTER LOCK 175 Combination Padlock, Resettable Bottom-Dial Location, 1 Inch Shackle Height | CD3UWR 1U172 1750.312"NoSteelBottom2"0.938"--€31.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK 1502 Combination Padlock Center Black /Silver
€15.55 /unit