MASTER COOL 2YAF1-4UU13-3X274 Ducted Evaporative Cooler 5400 Cfm 3/4hp | AF3AVY 7AA81

MASTER COOL 2YAF1-4UU13-3X274 Ducted Evaporative Cooler 5400 Cfm 3/4hp

Item: AF3AVY Model: 2YAF1-4UU13-3X274Cross Ref: 7AA81
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDucted Evaporative Cooler
Air Flow Rate5400 CFM
ColorCool Sand
Depth48"
DischargeDown
DriveWith
Drive TypeBelt
Duct Opening Length19 3/4"
Duct Opening Width19 3/4"
Height34 5/8"
Hp1/2 hp
Operating Weight263 lbs.
Pad Thickness8"
Pump Voltage115V
Voltage115/230V
Water Capacity8 gal.
Width42"
Air Flow5400 CFM
Average Coverage Area2200 sq. ft.
Drive Package With MotorIncluded, Requires Assembly
Duty RatingResidential Grade
Evaporative Cooler Voltage115/230V AC
Includes115V Pump
Number Of Inlets For Outside AirSingle Inlet
Number Of Speeds1

Shipping Info:

Ship weight (kg) 71.21
Ship height (cm)87.95
Ship length (cm)121.92
Ship width (cm)106.68
HS code8479891000
Country of OriginUS

Product Variants

ProductModelWater CapacityBlade Dia.Air Flow RateColorDepthDriveDuct Opening LengthDuct Opening WidthPrice
MASTER COOL AD1C71 Ducted Evaporative Cooler 7000 Cfm 1 Hp | AA8RVT 19R758 AD1C715 gal.20"7000 CFMSand48"With19 3/4"19 3/4"€2,769.57
MASTER COOL AD1C7112 Ducted Evaporative Cooler 7000 Cfm 1 Hp | AA8RVU 19R759 AD1C71127 gal.20"7000 CFMSand52"With19 3/4"19 3/4"€2,914.52
MASTER COOL AD1C5112 Ducted Evaporative Cooler 5000 Cfm 3/4hp | AA8RVV 19R760 AD1C51127 gal.16"5000 CFMSand49"With17 3/4"17 3/4"€2,551.04
MASTER COOL AD1C51 Ducted Evaporative Cooler 5000 Cfm 3/4hp | AA8RVW 19R761 AD1C515 gal.16"5000 CFMSand45"With17 3/4"17 3/4"€2,386.83
MASTER COOL AS1C7112 Ducted Evaporative Cooler 7000 Cfm 1/5hp | AA8RVX 19R762 AS1C71127 gal.20"7000 CFMSand52"With19 3/4"19 3/4"€2,914.52
MASTER COOL AS1C71 Ducted Evaporative Cooler 7000 Cfm 1/3hp | AA8RVY 19R763 AS1C715 gal.20"7000 CFMSand48"With19 3/4"19 3/4"€2,769.57
MASTER COOL AS1C5112 Ducted Evaporative Cooler 5000 Cfm 3/4hp | AA8RVZ 19R764 AS1C51127 gal.16"5000 CFMSand49"With17 3/4"17 3/4"€2,551.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER COOL 2YAF1-4UU13-3X274 Ducted Evaporative Cooler 5400 Cfm 3/4hp