MASTER APPLIANCE PH-2200-A1 Proheat Varitemp Heat Gun, 50 - 540 Deg C, 230V, Europlug | AG2AZE 31CF04

MASTER APPLIANCE PH-2200-A1 Proheat Varitemp Heat Gun, 50 - 540 Deg C, 230V, Europlug

Item: AG2AZE Model: PH-2200-A1Cross Ref: 31CF04
In Stock

Get it by Friday, Jun 13

€216.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Gun
Air Volume16 CFM
Amps6.2A
Heating Element MaterialEnclosed Ceramic
Power SourceElectric
Switch Type3 Position Rocker
Temp. Range+130°F to +1000°F
Temp. SettingsVariable
Voltage230V
Watts1426 W
ApplicationGeneral Purpose
Brushless MotorNo
Cord Length6 ft.
Current6.2A
DutyHeavy
Esd-safeNo
FeaturesErgonomic Design, Protective Hand/Switch Guard
Heat Control SwitchTurn Dial
Heat Gun Handle StylePistol
IncludesEuropean Plug
Kit Contents(1) Bare Tool
Lcd DisplayNo
Max. Temp.1000°F
Maximum Air Flow16 CFM
Min. Temp.130°F
Minimum Air Flow16 CFM
Motor TypePermanent Magnet
Nozzle Outside Diameter1 5/16"
Nozzles IncludedIncluded
Number Of Air Flow Settings1
Number Of Pieces2
Overall Height7 1/4"
Overall Length8 1/4"
Overall Width3"
Plug TypeEuro Prong
SeriesProheat Series
Shrink Wrap MaterialPVC, Polyolefin
Stand IncludedNo
StandardsCE
Surface Temperature ControlNo
Temperature LockNo
Temperature Range130°F to 1000°F
Temperature SettingsVariable
Tool TypeHeat Gun
Tool Weight1.6 lbs.

Shipping Info:

Ship weight (kg) 1.13
Ship height (cm)18.42
Ship length (cm)20.96
Ship width (cm)7.62
HS code8419899585

Product Details:

Master Appliance PH-2200-1A heat gun delivers variable temperature control to heat and temperature-sensitive materials. This heat gun is beneficial in pasting adhesive tapes, shrink tubing, soldering and repairing applications.

Features:

  • Master Appliance PH-2200-1A heat gun is equipped with an ergonomic grip for optimum comfort and minimum fatigue.
  • Its rugged thermoplastic housing protects the heat gun from accidental damages and imparts long life.
  • This Master Appliance heat gun comes with a built-in stand for high-stability and handsfree use.
  • It has a protective wrap around the inlet to provide smooth airflow in the upright position.
  • The electronic closed loop temperature control system maintains a constant temperature and protects the unit against overheating.

Compatible Accessories:

  • Master Heat Gun Storage Case: This case allows secure storage and easy transportation of this ProHeat unit.
  • Master Attachment Kit: This kit benefits the user in welding operations. It contains five different-sized nozzles to increase this heat gun's versatility.
  • Master Spreader: This attachment spreads the hot air evenly across a wide area. It is useful in pasting vinyl covers in automotive industries.

Standards and Approvals:

  • CE
  • cUL
  • UL

Frequently Asked Questions:

Q. Does this unit have a UK plug or a Europlug?

A. Master Appliance PH-2200-A1 heat gun comes with a Europlug.

Q. How to clean this heat gun?

A.

  • Unplug the heat gun.
  • Use mild soap and a damp cloth to clean the outside of the gun.
  • Don't immerse the tool in a liquid or allow any liquid to enter the tool.
  • Make sure all vents and openings are free of debris.

Q. What type of switch does this unit have?

A. This ProHeat unit has a 3-point switch (Off - Cool - Hot).

Q. What material is this gun's heating element made of?

A. This heat gun has a ceramic heating element.

Product Variants

ProductModelAir VolumeVoltagePlug TypeTemp. SettingsLcd DisplayMax. Temp.Min. Temp.AmpsPrice
MASTER APPLIANCE PH-1100 Heat Gun 500 To 1000f 11a 16 Cfm | AD2XPL 3W771 PH-110016 CFM120V-Variable---11A€126.54
MASTER APPLIANCE HG-301A Heat Gun 300 To 500f 12a 23 Cfm | AE2RAB 4Z714 HG-301A23 CFM120V-Variable---12A-
RFQ
MASTER APPLIANCE HG-751B Heat Gun 750 To 1000f 14.5a 23 Cfm | AE2RAD 4Z716 HG-751B23 CFM120V-Variable---14.5A-
RFQ
MASTER APPLIANCE HG-201A Heat Gun 200 To 300f 5a 23 Cfm | AE6DHL 5PYN3 HG-201A23 CFM120V-Variable---5A-
RFQ
MASTER APPLIANCE HG-202A Heat Gun 200 To 300f 3a 23 Cfm | AE6DHN 5PYN5 HG-202A23 CFM220V-Variable---3A-
RFQ
MASTER APPLIANCE HG-201A-MC Heat Gun 200 To 300f 5a 23 Cfm | AE6DHP 5PYN6 HG-201A-MC23 CFM120V-Variable---5A-
RFQ
MASTER APPLIANCE HG-302A Heat Gun 300 To 500f 6a 23 Cfm | AE6DHQ 5PYN7 HG-302A23 CFM220V-Variable---6A-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER APPLIANCE PH-2200-A1 Proheat Varitemp Heat Gun, 50 - 540 Deg C, 230V, Europlug
€216.25 /unit