MASTER APPLIANCE PH-1400WK Plastic Welding Kit 130 To 1000f 11a | AE6DHJ 5PYL9

MASTER APPLIANCE PH-1400WK Plastic Welding Kit 130 To 1000f 11a

Item: AE6DHJ Model: PH-1400WKCross Ref: 5PYL9
In Stock

Get it by Friday, Jun 13

€393.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlastic Welding Kit
Air Volume4-16 CFM
Heating Element MaterialCeramic Cartridge
Power SourceElectric
Temp. Range+130°F to +1000°F
Temp. SettingsVariable
Watts1300 W
ApplicationGeneral Purpose
Brushless MotorNo
Cord Length6 ft.
Current11A
Esd-safeNo
FeaturesCompact, Lightweight, Power Interrupt Reset Feature
Heat Control SwitchTurn Dial
Heat Gun Handle StylePistol
Includes(6) AB Styrene Welding Rods, (6) HDPE Welding Rods, (6) LDPED Welding Rods, (6) Polypropylene Welding Rods, (6) Polyvinyl Chloride Welding Rods, 5PYN1 Plastic Welding Tip, Mfr. No. 35271 Lap Welding Tip, Mfr. No. 35294 Reducer Attachment, Plastic Case
Kit Contents(1) Bare Tool, (1) Welding Tip, (1) Tacking Tip, (3) Attachments
Lcd DisplayYes
Max. Temp.1000°F
Maximum Air Flow16 CFM
Min. Temp.130°F
Minimum Air Flow4 CFM
Motor TypePermanent Magnet
Nozzle Outside Diameter1 5/16"
Nozzle TypeReducer
Nozzles IncludedIncluded
Number Of Air Flow Settings2
Number Of Pieces10
Overall Height7 1/4"
Overall Length8 1/4"
Overall Width3"
Plug TypeThree-Prong
SeriesProheat Series
Shrink Wrap MaterialPVC, Polyolefin
Stand IncludedNo
StandardsCUL LISTED, UL
Surface Temperature ControlNo
Switch TypeRocker
Temperature LockYes
Temperature Range130°F to 1000°F
Temperature SettingsVariable
Tool TypeHeat Gun Kit
Tool Weight1.6 lbs.
Voltage120V AC

Shipping Info:

Ship weight (kg) 2.58
Ship height (cm)18.42
Ship length (cm)20.96
Ship width (cm)7.62
HS code8419899585
Country of OriginUS

Product Details:

    • Stand Included (No)
    • Temp. Lock (Yes)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER APPLIANCE PH-1400WK Plastic Welding Kit 130 To 1000f 11a
€393.78 /unit