MASTER APPLIANCE PH-1000 Heat Gun 1000f 11a 16 Cfm | AE6DHX 5PYP5

MASTER APPLIANCE PH-1000 Heat Gun 1000f 11a 16 Cfm

Item: AE6DHX Model: PH-1000Cross Ref: 5PYP5
In Stock

Get it by Tuesday, Jun 10

€140.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Gun
Air Volume16 CFM
Amps11A
Heating Element MaterialEnclosed Ceramic
Power SourceElectric
Switch TypeMomentary Contact
Temp. Range1000°F
Temp. SettingsFixed
Voltage120V
Watts1300 W
ApplicationGeneral Purpose
Cord Length6 ft.
Esd-safeNo
Heat Gun Handle StylePistol
Kit Contents(1) Bare Tool, (1) Stand
Lcd DisplayNo
Maximum Air Flow16 CFM
Motor TypePermanent Magnet
Overall Height7 1/4"
Overall Length8 1/4"
Overall Width3"
Stand IncludedYes
StandardsCUL LISTED, UL
Surface Temperature ControlNo
Temperature LockNo
Tool TypeHeat Gun
Tool Weight1.6 lbs.

Shipping Info:

Ship weight (kg) 0.93
Ship height (cm)18.42
Ship length (cm)20.96
Ship width (cm)7.62
HS code8419899585
Country of OriginUS

Product Details:

    • Stand Included (Yes)
    • Temp. Lock (No)
    • Not Certified for Europe. Has U.S. 120V 15 Amp Plug

Product Variants

ProductModelAir VolumeVoltagePlug TypeTemp. SettingsLcd DisplayMax. Temp.Min. Temp.AmpsPrice
MASTER APPLIANCE PH-1100 Heat Gun 500 To 1000f 11a 16 Cfm | AD2XPL 3W771 PH-110016 CFM120V-Variable---11A€126.54
MASTER APPLIANCE HG-301A Heat Gun 300 To 500f 12a 23 Cfm | AE2RAB 4Z714 HG-301A23 CFM120V-Variable---12A-
RFQ
MASTER APPLIANCE HG-751B Heat Gun 750 To 1000f 14.5a 23 Cfm | AE2RAD 4Z716 HG-751B23 CFM120V-Variable---14.5A-
RFQ
MASTER APPLIANCE HG-201A Heat Gun 200 To 300f 5a 23 Cfm | AE6DHL 5PYN3 HG-201A23 CFM120V-Variable---5A-
RFQ
MASTER APPLIANCE HG-202A Heat Gun 200 To 300f 3a 23 Cfm | AE6DHN 5PYN5 HG-202A23 CFM220V-Variable---3A-
RFQ
MASTER APPLIANCE HG-201A-MC Heat Gun 200 To 300f 5a 23 Cfm | AE6DHP 5PYN6 HG-201A-MC23 CFM120V-Variable---5A-
RFQ
MASTER APPLIANCE HG-302A Heat Gun 300 To 500f 6a 23 Cfm | AE6DHQ 5PYN7 HG-302A23 CFM220V-Variable---6A-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER APPLIANCE PH-1000 Heat Gun 1000f 11a 16 Cfm
€140.70 /unit