MASTER APPLIANCE HG-202D-02 Heat Gun, 400 Deg. F, 27 CFM | CH9KNR

MASTER APPLIANCE HG-202D-02 Heat Gun, 400 Deg. F, 27 CFM

Item: CH9KNR Model: HG-202D-02Cross Ref: 54XY02
In Stock

Get it by Monday, Jun 16

€196.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Gun
Air Volume27 CFM
Amps3A
Cord Length6 ft.
Height10 1/8"
Length9"
Nozzle Size400 lbs.
Plug TypeThree Prong
Switch TypeRocker
Voltage220V AC
Width5 1/4"
ApplicationBending Plastics, Curing Adhesives, Drying Parts, Heating Parts, Shrinking Tubing And Packaging, Stripping Paint
Brushless MotorNo
Current3A
DutyHeavy
Esd-safeNo
FeaturesFixed Air Intake Provides Temperature Consistency, Hot-Cool-Off Rocker Switch, Improving Process Control, New Quick-Change Plug-In Heating Element, Non-Slip, Optimized Design For Improved Serviceability, Redesigned Ergonomic Soft Grip Handle Maximizes User Comfort, Reinforced Stand Offers Stable 90-Degree Adjustability
Heat Control SwitchNone
Heat Gun Handle StylePistol
Heating Element MaterialCoiled Wire
Housing MaterialAluminum
Kit Contents(1) Bare Tool, (1) Stand
Lcd DisplayNo
Max. Temp.400°F
Maximum Air Flow9 CFM
Min. Temp.400°F
Minimum Air Flow7 CFM
Motor TypeUniversal
Nozzle Outside Diameter1 1/2"
Nozzles IncludedIncluded
Overall Height10 1/8"
Overall Length9"
Overall Width5 1/4"
Power SourceCorded
SeriesD Series
Shrink Wrap MaterialPVC, Polyolefin
Stand IncludedYes
StandardsCE
Surface Temperature ControlNo
Temp. Range400°F to 400°F
Temperature LockNo
Temperature Range400°F
Temperature SettingsSingle
Tool TypeHeat Gun
Tool Weight3.7 lbs.

Shipping Info:

Ship weight (kg) 4.9
Ship height (cm)25.72
Ship length (cm)22.86
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelVoltageAmpsNozzle SizeHeightTemp.PowerPlug TypeAir VolumePrice
MASTER APPLIANCE HG-801D-01 Heat Gun, 1400 Deg. F, 120V, 20A Plug | CH9KNJ HG-801D-01120V AC18.5A400 lbs.10 1/8"--Three Prong27 CFM€186.03
MASTER APPLIANCE HG-201D-00-MC Heat Gun, 400 Deg. F, 5A | CH9KNK HG-201D-00-MC120V AC5A400 lbs.10 1/8"--Three Prong27 CFM€196.42
MASTER APPLIANCE HG-301D-00-MC Heat Gun, 800 Deg. F, 12A | CH9KNL HG-301D-00-MC120V AC12A400 lbs.10 1/8"41"-Three Prong27 CFM€186.03
MASTER APPLIANCE HG-501D-00-MC Heat Gun, 1200 Deg. F, 14.5A | CH9KNM HG-501D-00-MC120V AC14.5A400 lbs.10 1/8"Power Lift-Three Prong27 CFM€186.03
MASTER APPLIANCE HG-201D-00-K Heat Gun, 400 Deg. F | CH9KNN HG-201D-00-K120V AC5A450 lbs.10.1"-600 WThree Prong27 CFM€235.13
MASTER APPLIANCE HG-301D-00-K Heat Gun, 800 Deg. F | CH9KNP HG-301D-00-K120V AC12A450 lbs.10.1"41"1440 WThree Prong27 CFM€224.75
MASTER APPLIANCE HG-501D-00-K Heat Gun, 1200 Deg. F | CH9KNQ HG-501D-00-K120V AC5A450 lbs.10.1"Power Lift600 WThree Prong27 CFM€336.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER APPLIANCE HG-202D-02 Heat Gun, 400 Deg. F, 27 CFM
€196.42 /unit