Flat Shipping

Flat Shipping at €24.99 + VAT

MASON 5C127 Isolator Vibration | AE3BUZ

MASON 5C127 Isolator Vibration

Item: AE3BUZ Model: 5C127
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Mount Vibration Isolator
Bolt Size3/8" x 4"
Capacity76.0 lbs. to 125.0 lbs.
Deflection0.75" to 1.33"
Dimension A4"
Dimension H4 1/2"
Height4 1/2"
Isolator TypeSpring
Spring ColorBrown
Width2 3/25"
Center-to-center Mounting Hole Distance4 3/4"
Includes SpringSpring Included
Isolator MaterialSpring
Overall Depth5 3/4"
Overall Height4 1/2"
Overall Width2 1/8"
Rated Capacity - Maximum125 lbs.
Rated Capacity - Minimum76 lbs.
Rated Deflection - Maximum1.33"
Rated Deflection - Minimum0.75"
Screw Size3/8"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)8.38
Ship length (cm)14.22
Ship width (cm)5.84
HS code8487900080
Country of OriginTH

Product Variants

ProductModelCapacityDeflectionHeightSpring ColorColor MarkThread SizeDimension HDimension APrice
MASON 4C875 Isolator Vibration | AD6WKH 4C87515.0 lbs. to 45.0 lbs.0.2" to 0.4"1 1/2"-Black---€19.16
MASON 4C876 Isolator Vibration | AD6WKJ 4C87660.0 lbs. to 125.0 lbs.0.2" to 0.4"1 1/2"-Red-16 1/4"15 7/8"€20.80
MASON 4C877 Isolator Vibration | AD6WKK 4C877125.0 lbs. to 250.0 lbs.0.25" to 0.5"1 7/8"-Red---€27.05
MASON 4C955 Isolator Vibration | AD6WMA 4C95540.0 lbs. to 75.0 lbs.0.2" to 0.4"1 1/2"-Green---€20.12
MASON 4C961 Isolator Vibration | AD6WMB 4C96185.0 lbs. to 175.0 lbs.0.25" to 0.5"1 7/8"-Green---€27.85
MASON 4C988 Isolator Vibration | AD6WMM 4C988190.0 lbs. to 380.0 lbs.0.25" to 0.5"1 7/8"-White---€28.19
MASON 4C989 Isolator Vibration | AD6WMN 4C989300.0 lbs. to 600.0 lbs.0.25" to 0.5"1 7/8"-Yellow---€27.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASON 5C127 Isolator Vibration
€87.87 /unit