Flat Shipping

Flat Shipping at €24.99 + VAT

MASON 5C011 Isolator Vibration | AE3BUB

MASON 5C011 Isolator Vibration

Item: AE3BUB Model: 5C011
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanger Mount Vibration Isolator
Bushing TypeRubber
Capacity Range190 lbs. to 380 lbs.
Color MarkWhite
Depth3 1/4"
Height4 1/2"
Isolator TypeNeoprene
Max. Rod Dia.3/4"
Spring ColorWhite
Width4 1/4"
Bushing MaterialRubber
Includes SpringSpring Included
Isolator MaterialNeoprene
Max Rod Diameter3/4"
Overall Depth3 1/4"
Overall Height4 1/2"
Overall Width4 1/4"
Rated Capacity - Maximum380 lbs.
Rated Capacity - Minimum190 lbs.
Rated Deflection - Maximum2/5"
Rated Deflection - Minimum0.24"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)11.68
Ship length (cm)8.38
Ship width (cm)11.43
HS code8487900080
Country of OriginTH

Product Details:

    • Deflection Range (0.24" to 0.40")
    • Lower Rod Penetration (3")

Product Variants

ProductModelCapacity RangeMax. Rod Dia.DepthHeightColor MarkSpring ColorPrice
MASON 4C967 Isolator Vibration | AD6WMC 4C96740 lbs. to 75 lbs.1/2"2"2 3/4"GreenGreen€26.05
MASON 4C971 Isolator Vibration | AD6WMD 4C971115 lbs. to 235 lbs.3/4"3 1/4"4 1/2"RedRed€43.42
MASON 5XR48 Isolator Vibration | AE7FKT 5XR48162 lbs. to 210 lbs.3/8"2 1/2"4 1/4"BlueBlue€42.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASON 5C011 Isolator Vibration
€45.97 /unit