Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET W620 | AK2VYJ

MARTIN SPROCKET W620 Worm Gear, 6 DP, 3.333 Inch Pitch Dia., 1.001 Inch Bore, Reborable, Cast Iron

Item: AK2VYJ Model: W620
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€219.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear

Shipping Info:

Ship weight (kg) 1.116
Ship height (cm)4.78
Ship length (cm)9.42
Ship width (cm)9.42

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET W630 | AK2VYR W630W630€265.80
RFQ
MARTIN SPROCKET W660 | AZ3NNG W660W660€516.74
MARTIN SPROCKET W624 | AZ3XML W624W624€219.05
MARTIN SPROCKET W648 | AZ3XNE W648W648€411.83
MARTIN SPROCKET W636 | AZ4DDQ W636W636€309.39
MARTIN SPROCKET W640 | AZ4HVL W640W640€344.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET W620 Worm Gear, 6 DP, 3.333 Inch Pitch Dia., 1.001 Inch Bore, Reborable, Cast Iron
€219.99 /unit