Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET W248M22-JA | AX4LDE

MARTIN SPROCKET W248M22-JA Sprocket, Bushed, JA Bushing, 1.250 Inch Max Bore, 24 Teeth, Steel

Item: AX4LDE Model: W248M22-JA
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€267.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.69
Ship length (cm)5.97
Ship width (cm)5.97

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET W1128M35-SF | AL7RTU W1128M35-SFW1128M35-SF€866.86
RFQ
MARTIN SPROCKET W1448M60-F | AL7RTV W1448M60-FW1448M60-F€1,501.86
RFQ
MARTIN SPROCKET W1928M35-E | AL7RTW W1928M35-EW1928M35-E€1,493.41
RFQ
MARTIN SPROCKET W248M12-JA | AL7RTX W248M12-JAW248M12-JA€178.69
RFQ
MARTIN SPROCKET W288M35-H | AL7RTY W288M35-HW288M35-H€294.00
RFQ
MARTIN SPROCKET W328M35-H | AL7RUB W328M35-HW328M35-H€309.71
RFQ
MARTIN SPROCKET W368M12-SH | AL7RUC W368M12-SHW368M12-SH€185.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET W248M22-JA Sprocket, Bushed, JA Bushing, 1.250 Inch Max Bore, 24 Teeth, Steel
€267.70 /unit