Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET TS624 | AK3AQF

MARTIN SPROCKET TS624 Spur Gear, 6 Diametral Pitch, 4 Inch Pitch Dia., Reborable, Steel

Item: AK3AQF Model: TS624
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€263.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear

Shipping Info:

Ship weight (kg) 3.645
Ship height (cm)7.32
Ship length (cm)11
Ship width (cm)11

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET S611 | AK2YYX S611S611€110.23
RFQ
MARTIN SPROCKET S612 | AK2YZA S612S612€110.23
RFQ
MARTIN SPROCKET S614 | AK2YZD S614S614€125.48
RFQ
MARTIN SPROCKET S615 | AK2YZG S615S615€139.38
RFQ
MARTIN SPROCKET S616 | AK2YZK S616S616€146.30
RFQ
MARTIN SPROCKET S618 | AK2YZN S618S618€160.53
RFQ
MARTIN SPROCKET S620 | AK2YZR S620S620€171.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET TS624 Spur Gear, 6 Diametral Pitch, 4 Inch Pitch Dia., Reborable, Steel
€263.19 /unit