Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET TS2090 | AK3CMX

MARTIN SPROCKET TS2090 Spur Gear, 20 Diametral Pitch, 4.5 Inch Pitch Dia., Reborable, Steel

Item: AK3CMX Model: TS2090
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€135.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear

Shipping Info:

Ship weight (kg) 1.269
Ship height (cm)2.87
Ship length (cm)11.68
Ship width (cm)11.68

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET S20132 | AJ9JMP S20132S20132€176.58
RFQ
MARTIN SPROCKET S2011 | AK2YEQ S2011S2011€34.58
RFQ
MARTIN SPROCKET S2012 | AK2YET S2012S2012€34.58
RFQ
MARTIN SPROCKET S2013 | AK2YEW S2013S2013€38.39
RFQ
MARTIN SPROCKET S2014 | AK2YEZ S2014S2014€40.55
RFQ
MARTIN SPROCKET S2015 | AK2YFC S2015S2015€43.24
RFQ
MARTIN SPROCKET S2016 | AK2YFF S2016S2016€44.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET TS2090 Spur Gear, 20 Diametral Pitch, 4.5 Inch Pitch Dia., Reborable, Steel
€135.69 /unit