Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET TS1632BS 7/8 | AZ4ACL

MARTIN SPROCKET TS1632BS 7/8 Spur Gear, 20 Deg., 0.875 Inch Bore, 2 Inch Pitch Dia., Bore To Size, Steel

Item: AZ4ACL Model: TS1632BS 7/8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€119.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)5.08
Ship length (cm)5.41
Ship width (cm)5.41

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET S1620BS 1/2 | AK3BWE S1620BS 1/2S1620BS 1/2€72.84
RFQ
MARTIN SPROCKET S1624BS 3/4 | AK3CDH S1624BS 3/4S1624BS 3/4€80.88
RFQ
MARTIN SPROCKET S1611BS 3/8 | AL4MWX S1611BS 3/8S1611BS 3/8€62.57
RFQ
MARTIN SPROCKET S1612BS 3/8 | AL4MWY S1612BS 3/8S1612BS 3/8€62.57
RFQ
MARTIN SPROCKET S1614BS 3/8 | AL4MXA S1614BS 3/8S1614BS 3/8€63.41
RFQ
MARTIN SPROCKET S1615BS 1/2 | AL4MXB S1615BS 1/2S1615BS 1/2€66.33
RFQ
MARTIN SPROCKET S1616BS 1/2 | AL4MXC S1616BS 1/2S1616BS 1/2€71.45
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET TS1632BS 7/8 Spur Gear, 20 Deg., 0.875 Inch Bore, 2 Inch Pitch Dia., Bore To Size, Steel
€119.38 /unit