MARTIN SPROCKET TS1060 | AK3CMR

MARTIN SPROCKET TS1060 Spur Gear, 10 Diametral Pitch, 6 Inch Pitch Dia., Reborable, Steel

Item: AK3CMR Model: TS1060
In Stock

Get it by Tuesday, Jun 17

€210.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Product Datasheetmartin-sprocket-c10112.pdf

Shipping Info:

Ship weight (kg) 5.895
Ship height (cm)5.72
Ship length (cm)15.75
Ship width (cm)15.75

Documentation:

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET S1011 | AK2YQR S1011S1011€67.32
RFQ
MARTIN SPROCKET S1012 | AK2YQV S1012S1012€67.32
RFQ
MARTIN SPROCKET S1014 | AK2YQY S1014S1014€78.62
RFQ
MARTIN SPROCKET S1015 | AK2YRB S1015S1015€76.12
RFQ
MARTIN SPROCKET S1016 | AK2YRE S1016S1016€85.14
RFQ
MARTIN SPROCKET S1018 | AK2YRH S1018S1018€84.41
RFQ
MARTIN SPROCKET S1020 | AK2YRL S1020S1020€91.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET TS1060 Spur Gear, 10 Diametral Pitch, 6 Inch Pitch Dia., Reborable, Steel
€210.99 /unit