MARTIN SPROCKET S528 | AK3BBT

MARTIN SPROCKET S528 Spur Gear, 5 Diametral Pitch, 5.6 Inch Pitch Dia., Reborable, Steel

Item: AK3BBT Model: S528
In Stock

Get it by Tuesday, Jun 17

€413.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear

Shipping Info:

Ship weight (kg) 6.453
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)15.24

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET S511 | AK2ZBN S511S511€144.14
RFQ
MARTIN SPROCKET S512 | AK2ZBQ S512S512€144.14
RFQ
MARTIN SPROCKET S514 | AK2ZBU S514S514€160.35
RFQ
MARTIN SPROCKET S515 | AK2ZBX S515S515€173.67
RFQ
MARTIN SPROCKET S516 | AK2ZCA S516S516€183.78
RFQ
MARTIN SPROCKET S518 | AK2ZCD S518S518€209.00
RFQ
MARTIN SPROCKET S520 | AK2ZCG S520S520€229.17
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET S528 Spur Gear, 5 Diametral Pitch, 5.6 Inch Pitch Dia., Reborable, Steel
€413.65 /unit