MARTIN SPROCKET S4144 | AK3BBE

MARTIN SPROCKET S4144 Spur Gear, 4 Diametral Pitch, 36 Inch Pitch Dia., Reborable, Steel

Item: AK3BBE Model: S4144
In Stock

Get it by Tuesday, Jun 17

€6,337.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear

Shipping Info:

Ship weight (kg) 93.6
Ship height (cm)5.08
Ship length (cm)92.71
Ship width (cm)92.71

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET S411 | AK2ZDD S411S411€230.63
RFQ
MARTIN SPROCKET S412 | AK2ZDG S412S412€230.63
RFQ
MARTIN SPROCKET S414 | AK2ZDK S414S414€248.65
RFQ
MARTIN SPROCKET S415 | AK2ZDM S415S415€302.69
RFQ
MARTIN SPROCKET S416 | AK2ZDQ S416S416€322.50
RFQ
MARTIN SPROCKET S418 | AK2ZDT S418S418€333.68
RFQ
MARTIN SPROCKET S420 | AK2ZDX S420S420€374.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET S4144 Spur Gear, 4 Diametral Pitch, 36 Inch Pitch Dia., Reborable, Steel
€6,337.56 /unit