Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET R2 3 | AZ9TCU

MARTIN SPROCKET R2 3 Bushing, 4.875 Inch Length Through Bore, 3/4 x 3/8 Inch Key, 3 Inch Bore, Ductile Iron

Item: AZ9TCU Model: R2 3
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€231.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing

Shipping Info:

Ship weight (kg) 4.95
Ship length (cm)12.4

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET R2 55MM | AL4RJJ R2 55MMR2 55MM€200.22
RFQ
MARTIN SPROCKET R2 60MM | AL4RJK R2 60MMR2 60MM€200.22
RFQ
MARTIN SPROCKET R2 65MM | AL4RJL R2 65MMR2 65MM€200.22
RFQ
MARTIN SPROCKET R2 75MM | AL4RJM R2 75MMR2 75MM€200.22
RFQ
MARTIN SPROCKET R2 80MM | AL4RJN R2 80MMR2 80MM€200.22
RFQ
MARTIN SPROCKET R2 90MM | AL4RJP R2 90MMR2 90MM€200.22
RFQ
MARTIN SPROCKET R2 2 7/16 | AZ9PDW R2 2 7/16R2 2 7/16€200.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET R2 3 Bushing, 4.875 Inch Length Through Bore, 3/4 x 3/8 Inch Key, 3 Inch Bore, Ductile Iron
€231.02 /unit