Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET PB8MX22S12 | AN7ZJU

MARTIN SPROCKET PB8MX22S12 Sprocket, Reborable, 2.143 Inch Max Bore, 22 Teeth, 2.206 Inch Pitch Dia., Steel

Item: AN7ZJU Model: PB8MX22S12
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€204.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.16
Ship length (cm)5.44
Ship width (cm)5.44

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET PB8MX25S21 | AN7YXG PB8MX25S21PB8MX25S21€182.11
RFQ
MARTIN SPROCKET PB8MX25S36 | AN7ZJV PB8MX25S36PB8MX25S36€206.41
RFQ
MARTIN SPROCKET PB8MX28S12 | AN7ZJW PB8MX28S12PB8MX28S12€147.09
RFQ
MARTIN SPROCKET PB8MX32S21 | AN7ZJX PB8MX32S21PB8MX32S21€194.26
RFQ
MARTIN SPROCKET PB8MX22S62 | AX4MNX PB8MX22S62PB8MX22S62€223.81
MARTIN SPROCKET PB8MX36S62 | AX4NCC PB8MX36S62PB8MX36S62€291.42
MARTIN SPROCKET PB8MX28S36 | AX4NPT PB8MX28S36PB8MX28S36€230.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET PB8MX22S12 Sprocket, Reborable, 2.143 Inch Max Bore, 22 Teeth, 2.206 Inch Pitch Dia., Steel
€204.21 /unit