MARTIN SPROCKET P908M50-SF | AK6HPY

MARTIN SPROCKET P908M50-SF Sprocket, SF Bushing, 2.938 Inch Max Bore, 90 Teeth, 9.023 Inch Pitch Dia., Cast Iron

Item: AK6HPY Model: P908M50-SF
In Stock

Get it by Friday, Jun 13

€531.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)3.18
Ship length (cm)22.78
Ship width (cm)22.78

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET P248M20-JA | AK6HJG P248M20-JAP248M20-JA€174.73
RFQ
MARTIN SPROCKET P268M20-JA | AK6HJN P268M20-JAP268M20-JA€178.02
RFQ
MARTIN SPROCKET P348M20-SH | AK6HJX P348M20-SHP348M20-SH€197.80
RFQ
MARTIN SPROCKET P348M30-SH | AK6HKA P348M30-SHP348M30-SH€180.01
RFQ
MARTIN SPROCKET P348M50-SH | AK6HKD P348M50-SHP348M50-SH€239.99
RFQ
MARTIN SPROCKET P348M85-SH | AK6HKG P348M85-SHP348M85-SH€271.43
RFQ
MARTIN SPROCKET P368M20-SH | AK6HKK P368M20-SHP368M20-SH€177.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET P908M50-SF Sprocket, SF Bushing, 2.938 Inch Max Bore, 90 Teeth, 9.023 Inch Pitch Dia., Cast Iron
€531.43 /unit