Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET P605M15-SH | AK6VKL

MARTIN SPROCKET P605M15-SH Sprocket, 60 Teeth, 3.760 Inch Pitch Dia., Steel

Item: AK6VKL Model: P605M15-SH
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€167.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket

Shipping Info:

Ship weight (kg) 0.756
Ship height (cm)2.13
Ship length (cm)9.45
Ship width (cm)9.45

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET P385M15-JA | AK6VJR P385M15-JAP385M15-JA€118.68
RFQ
MARTIN SPROCKET P405M15-JA | AK6VJV P405M15-JAP405M15-JA€121.97
RFQ
MARTIN SPROCKET P445M15-JA | AK6VJY P445M15-JAP445M15-JA€125.28
RFQ
MARTIN SPROCKET P485M15-JA | AK6VKB P485M15-JAP485M15-JA€128.57
RFQ
MARTIN SPROCKET P525M15-JA | AK6VKE P525M15-JAP525M15-JA€131.88
RFQ
MARTIN SPROCKET P565M15-SH | AK6VKH P565M15-SHP565M15-SH€138.45
RFQ
MARTIN SPROCKET P645M15-SH | AK6VKP P645M15-SHP645M15-SH€171.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET P605M15-SH Sprocket, 60 Teeth, 3.760 Inch Pitch Dia., Steel
€167.37 /unit