Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET P448M20-SDS | AK6HLZ

MARTIN SPROCKET P448M20-SDS Sprocket, SDS Bushing, 2 Inch Max Bore, 44 Teeth, Steel

Item: AK6HLZ Model: P448M20-SDS
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€260.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Product Datasheetmartin-sprocket-10xl037.pdf

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)3.18
Ship length (cm)11.07
Ship width (cm)11.07

Documentation:

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET P248M20-JA | AK6HJG P248M20-JAP248M20-JA€174.73
RFQ
MARTIN SPROCKET P268M20-JA | AK6HJN P268M20-JAP268M20-JA€178.02
RFQ
MARTIN SPROCKET P348M20-SH | AK6HJX P348M20-SHP348M20-SH€197.80
RFQ
MARTIN SPROCKET P348M30-SH | AK6HKA P348M30-SHP348M30-SH€180.01
RFQ
MARTIN SPROCKET P348M50-SH | AK6HKD P348M50-SHP348M50-SH€239.99
RFQ
MARTIN SPROCKET P348M85-SH | AK6HKG P348M85-SHP348M85-SH€271.43
RFQ
MARTIN SPROCKET P368M20-SH | AK6HKK P368M20-SHP368M20-SH€177.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET P448M20-SDS Sprocket, SDS Bushing, 2 Inch Max Bore, 44 Teeth, Steel
€260.43 /unit