Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET M828B | AK2XXB

MARTIN SPROCKET M828B Miter Gear, 8 Diametral Pitch, 28 Teeth, 3.5 Inch Pitch Dia., 1.439 Inch Bore, Steel

Item: AK2XXB Model: M828B
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€260.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiter Gears

Shipping Info:

Ship weight (kg) 1.2195
Ship height (cm)5.08
Ship length (cm)9.35
Ship width (cm)9.35

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET M824 | AK2XXU M824M824€140.92
RFQ
MARTIN SPROCKET M824B | AK2XXW M824BM824B€140.92
RFQ
MARTIN SPROCKET M828 | AK2XXY M828M828€225.94
RFQ
MARTIN SPROCKET M832 | AK2XYM M832M832€265.23
RFQ
MARTIN SPROCKET M828A | AK2XZG M828AM828A€225.94
RFQ
MARTIN SPROCKET M824A | AK3BPG M824AM824A€140.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET M828B Miter Gear, 8 Diametral Pitch, 28 Teeth, 3.5 Inch Pitch Dia., 1.439 Inch Bore, Steel
€260.71 /unit