MARTIN SPROCKET E80C52 | AJ9CGZ

MARTIN SPROCKET E80C52 Sprocket, 80 Chain, 52 Teeth, 16.562 Inch Pitch Dia., 17.132 Inch O.D., Steel

Item: AJ9CGZ Model: E80C52
In Stock

Get it by Tuesday, Jun 17

€1,231.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number80
Chain Pitch1"
ConstructionWelded
Finished Bore Size1 1/4"
For Chain Number80
For Chain Pitch1"
Hub ConfigurationC
Hub Outside Dia.6"
Individually PackagedNo
Length Through Bore4 1/2"
MaterialSteel
Max. Bore Size3 13/16"
Min. Bore Size1 1/4"
Number Of Chain Rows3
Number Of Teeth52
Outside Dia.17.132"
Pitch Dia.16.5622"
Single Strand Tooth Thickness0.557"
Storage Dimension Height4 1/2"
Storage Dimension Length17.132"
Storage Dimension Width17.132"
Weight108 lbs.

Shipping Info:

Ship weight (kg) 48.321
Ship height (cm)11.43
Ship length (cm)43.51
Ship width (cm)43.51

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore TypeLength Through BoreFor Chain NumberFor Chain PitchPrice
MARTIN SPROCKET E80C42 | AJ9CGX E80C424213.3815"13.944"Finished Bore4 1/2"801"€1,011.08
MARTIN SPROCKET E80C45 | AJ9CGY E80C454514.3356"14.901"Finished Bore4 1/2"801"€1,065.12
MARTIN SPROCKET E80C60 | AJ9CHA E80C606019.1073"19.681"Rough Bore4 3/4"801"€1,578.47
MARTIN SPROCKET E80C68 | AJ9CHB E80C686821.6528"22.23"Finished Bore4 3/4"801"€1,840.49
MARTIN SPROCKET E80C76 | AJ9CHC E80C767624.1984"24.778"Finished Bore4 3/4"801"€2,221.68
MARTIN SPROCKET E80C95 | AJ9CHD E80C959530.245"30.828"Finished Bore5"801"€2,673.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E80C52 Sprocket, 80 Chain, 52 Teeth, 16.562 Inch Pitch Dia., 17.132 Inch O.D., Steel
€1,231.19 /unit