Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET E60Q18H | AL4TBC

MARTIN SPROCKET E60Q18H Sprocket, MST, 60 Chain, 18 Teeth, 4.319 Inch Pitch Dia., 4.703 Inch O.D., Steel

Item: AL4TBC Model: E60Q18H
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€335.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberQ1
Chain Number60
Chain Pitch3/4"
ConstructionSolid
For Chain Number60
For Chain Pitch3/4"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.4 1/2"
Hub Recessed For Chain1
Individually PackagedNo
Keyway Size1/2"
Length Through Bore1 3/4"
MaterialSteel
Max. Bore Size2 11/16"
Min. Bore Size3/4"
Number Of Chain Rows3
Number Of Teeth18
Outside Dia.4.703"
Pitch Dia.4.3191"
Single Strand Tooth Thickness0.444"
Storage Dimension Height3 4/25"
Storage Dimension Length4.703"
Storage Dimension Width4.703"
Weight5.19 lbs.

Shipping Info:

Ship weight (kg) 2.3355
Ship height (cm)8.03
Ship length (cm)11.94
Ship width (cm)11.94

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET E60P13H | AL4TAX E60P13H133.1339"3.493"3.844"603/4"Bushed Bore€210.13
MARTIN SPROCKET E60P14H | AL4TAY E60P14H143.3705"3.736"2 5/16"603/4"Bushed Bore€226.18
MARTIN SPROCKET E60P15H | AL4TAZ E60P15H153.6073"3.978"2 5/16"603/4"Bushed Bore€242.35
MARTIN SPROCKET E60P16H | AL4TBA E60P16H163.8444"4.221"2.2325"603/4"Bushed Bore€258.52
MARTIN SPROCKET E60Q17H | AL4TBB E60Q17H174.0816"4.462"4"603/4"Bushed Bore€274.69
MARTIN SPROCKET E60Q19H | AL4TBD E60Q19H194.5567"4.945"1 3/4"603/4"Bushed Bore€307.03
MARTIN SPROCKET E60Q20H | AL4TBE E60Q20H204.7943"5.185"1 3/4"603/4"Bushed Bore€323.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E60Q18H Sprocket, MST, 60 Chain, 18 Teeth, 4.319 Inch Pitch Dia., 4.703 Inch O.D., Steel
€335.61 /unit