MARTIN SPROCKET E60E76 | BA7VZV

MARTIN SPROCKET E60E76 Sprocket, 60 Chain, 76 Teeth, 18.149 Inch Pitch Dia., 18.583 Inch O.D., Steel

Item: BA7VZV Model: E60E76
In Stock

Get it by Tuesday, Jun 17

€1,159.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberE
Chain Number60
Chain Pitch3/4"
ConstructionSolid
For Chain Number60
For Chain Pitch3/4"
Hub ConfigurationA
Hub Outside Dia.6"
Individually PackagedNo
Length Through Bore1 5/8"
MaterialSteel
Max. Bore Size3 5/16"
Min. Bore Size7/8"
Number Of Chain Rows3
Number Of Teeth76
Outside Dia.18.583"
Pitch Dia.18.1488"
Single Strand Tooth Thickness0.444"
Storage Dimension Height2 6/25"
Storage Dimension Length18.583"
Storage Dimension Width18.583"
Weight63 lbs.

Shipping Info:

Ship weight (kg) 30.807
Ship height (cm)5.69
Ship length (cm)47.19
Ship width (cm)47.19

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET E60E68 | BA2NGE E60E686816.2396"16.672"1 5/8"603/4"Bushed Bore€1,047.54
MARTIN SPROCKET E60E42 | BA3UCE E60E424210.0361"10.458"2.2325"603/4"Bushed Bore€612.49
MARTIN SPROCKET E60E36 | BA4DMR E60E36368.6053"9.023"2.2325"603/4"Bushed Bore€441.00
MARTIN SPROCKET E60E52 | BA6GBM E60E525212.4216"12.849"2.2325"603/4"Bushed Bore€776.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E60E76 Sprocket, 60 Chain, 76 Teeth, 18.149 Inch Pitch Dia., 18.583 Inch O.D., Steel
€1,159.44 /unit