MARTIN SPROCKET E60B22H | AJ9CFK

MARTIN SPROCKET E60B22H Sprocket, Stock Bore, 60 Chain, 22 Teeth, 5.270 Inch Pitch Dia., 5.666 Inch O.D., Steel

Item: AJ9CFK Model: E60B22H
In Stock

Get it by Friday, Jun 13

€225.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number60
Chain Pitch3/4"
ConstructionSolid
Finished Bore Size1"
For Chain Number60
For Chain Pitch3/4"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.4 1/4"
Individually PackagedNo
Length Through Bore3"
MaterialSteel
Max. Bore Size2 3/4"
Min. Bore Size1"
Number Of Chain Rows3
Number Of Teeth22
Outside Dia.5.666"
Pitch Dia.5.27"
Single Strand Tooth Thickness0.444"
Storage Dimension Height3"
Storage Dimension Length5.666"
Storage Dimension Width5.666"
Weight14.17 lbs.

Shipping Info:

Ship weight (kg) 6.3765
Ship height (cm)7.62
Ship length (cm)14.4
Ship width (cm)14.4

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypeSet Screw SizePrice
MARTIN SPROCKET E60B11H | AJ9CET E60B11H112.6621"3.004"3"603/4"Finished Bore-€221.40
MARTIN SPROCKET E60B12H | AJ9CEV E60B12H122.8978"3.249"3"603/4"Finished Bore-€135.96
MARTIN SPROCKET E60B13H | AJ9CEW E60B13H133.1339"3.493"3"603/4"Finished Bore-€147.35
MARTIN SPROCKET E60B14H | AJ9CEY E60B14H143.3705"3.736"3"603/4"Finished Bore-€151.27
MARTIN SPROCKET E60B15H | AJ9CEZ E60B15H153.6073"3.978"3"603/4"Finished Bore-€156.99
MARTIN SPROCKET E60B16H | AJ9CFA E60B16H163.8444"4.221"3"603/4"Finished Bore-€164.25
MARTIN SPROCKET E60B17H | AJ9CFB E60B17H174.0816"4.462"3"603/4"Finished Bore-€174.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E60B22H Sprocket, Stock Bore, 60 Chain, 22 Teeth, 5.270 Inch Pitch Dia., 5.666 Inch O.D., Steel
€225.93 /unit