MARTIN SPROCKET E50C72 | AJ9CEP

MARTIN SPROCKET E50C72 Sprocket, Stock Bore, 72 Teeth, 14.329 Inch Pitch Dia., 14.690 Inch O.D., Steel

Item: AJ9CEP Model: E50C72
In Stock

Get it by Tuesday, Jun 17

€688.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number50
Chain Pitch5/8"
ConstructionWelded
Finished Bore Size1 5/16"
For Chain Number50
For Chain Pitch5/8"
Hub ConfigurationC
Hub Outside Dia.4 3/4"
Individually PackagedNo
Length Through Bore3 1/2"
MaterialSteel
Max. Bore Size3"
Min. Bore Size1 5/16"
Number Of Chain Rows3
Number Of Teeth72
Outside Dia.14.69"
Pitch Dia.14.3285"
Single Strand Tooth Thickness1.753"
Storage Dimension Height3 1/2"
Storage Dimension Length14.69"
Storage Dimension Width14.69"
Weight57.04 lbs.

Shipping Info:

Ship weight (kg) 25.668
Ship height (cm)8.89
Ship length (cm)37.31
Ship width (cm)37.31

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET E50C76 | AJ9CEQ E50C767615.124"15.486"3 1/2"505/8"Finished Bore€721.26
MARTIN SPROCKET E50C84 | AJ9CER E50C848416.7152"17.078"3 1/2"505/8"Finished Bore€754.92
MARTIN SPROCKET E50C95 | AZ9EUE E50C959518.9031"19.268"3 3/4"505/8"Finished Bore€867.86
MARTIN SPROCKET E50C102 | BA2CMW E50C10210220.2955"20.661"3 3/4"505/8"Finished Bore€998.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E50C72 Sprocket, Stock Bore, 72 Teeth, 14.329 Inch Pitch Dia., 14.690 Inch O.D., Steel
€688.42 /unit