Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET E40SK36 | BA6QDK

MARTIN SPROCKET E40SK36 Sprocket, QD, 40 Chain, 36 Teeth, 5.737 Inch Pitch Dia., 6.015 Inch O.D., Steel

Item: BA6QDK Model: E40SK36
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€291.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberSK
Chain Number40
Chain Pitch1/2"
ConstructionSolid
For Chain Number40
For Chain Pitch1/2"
Hub ConfigurationA
Hub Outside Dia.4"
Individually PackagedNo
Length Through Bore1.4025"
MaterialSteel
Max. Bore Size2 5/8"
Min. Bore Size1/2"
Number Of Chain Rows3
Number Of Teeth36
Outside Dia.6.015"
Pitch Dia.5.7369"
Single Strand Tooth Thickness0.275"
Storage Dimension Height1 1/4"
Storage Dimension Length6.015"
Storage Dimension Width6.015"
Weight6.24 lbs.

Shipping Info:

Ship weight (kg) 2.808
Ship height (cm)3.18
Ship length (cm)15.29
Ship width (cm)15.29

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BorePrice
MARTIN SPROCKET E40SK60 | AZ9DNK E40SK60609.5537"9.841"401/2"Bushed Bore1.4025"€343.41
MARTIN SPROCKET E40SF68 | BA2YCQ E40SF686810.8264"11.115"401/2"Bushed Bore1.4025"€365.92
MARTIN SPROCKET E40SF102 | BA3GLE E40SF10210216.2364"16.529"401/2"Bushed Bore1.4025"€663.59
MARTIN SPROCKET E40SK52 | BA3QUH E40SK52528.2811"8.566"401/2"Bushed Bore1.4025"€306.62
MARTIN SPROCKET E40SF76 | BA4UMC E40SF767612.0992"12.389"401/2"Bushed Bore1.4025"€432.02
MARTIN SPROCKET E40SK48 | BA6RXR E40SK48487.6449"7.929"401/2"Bushed Bore1.4025"€288.74
MARTIN SPROCKET E40SF95 | BA7BMY E40SF959515.1225"15.414"401/2"Bushed Bore1.4025"€554.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E40SK36 Sprocket, QD, 40 Chain, 36 Teeth, 5.737 Inch Pitch Dia., 6.015 Inch O.D., Steel
€291.14 /unit