Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET E40B26 | AJ9CDP

MARTIN SPROCKET E40B26 Sprocket, Stock Bore, 40 Chain, 26 Teeth, 4.148 Inch Pitch Dia., 4.418 Inch O.D., Steel

Item: AJ9CDP Model: E40B26
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€191.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number40
Chain Pitch1/2"
ConstructionSolid
Finished Bore Size5/8"
For Chain Number40
For Chain Pitch1/2"
Hub ConfigurationB
Hub Outside Dia.3 1/4"
Individually PackagedNo
Length Through Bore2 1/4"
MaterialSteel
Max. Bore Size2 1/4"
Min. Bore Size5/8"
Number Of Chain Rows3
Number Of Teeth26
Outside Dia.4.418"
Pitch Dia.4.1481"
Single Strand Tooth Thickness0.275"
Storage Dimension Height2 1/4"
Storage Dimension Length4.418"
Storage Dimension Width4.418"
Weight6.43 lbs.

Shipping Info:

Ship weight (kg) 2.8935
Ship height (cm)5.72
Ship length (cm)11.23
Ship width (cm)11.23

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET E40B11H | AJ9CCY E40B11H111.7747"2.003"2 1/8"401/2"Finished Bore€101.39
MARTIN SPROCKET E40B12H | AJ9CCZ E40B12H121.9319"2.166"2 1/8"401/2"Finished Bore€102.76
MARTIN SPROCKET E40B13H | AJ9CDA E40B13H132.0893"2.329"2 1/8"401/2"Finished Bore€103.16
MARTIN SPROCKET E40B14H | AJ9CDB E40B14H142.247"2.491"2 1/8"401/2"Finished Bore€103.16
MARTIN SPROCKET E40B15H | AJ9CDC E40B15H152.4049"2.652"2 1/8"401/2"Finished Bore€103.94
MARTIN SPROCKET E40B16H | AJ9CDD E40B16H162.5629"2.814"2 1/8"401/2"Finished Bore€106.68
MARTIN SPROCKET E40B17H | AJ9CDE E40B17H172.7211"2.975"2 1/8"401/2"Finished Bore€111.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E40B26 Sprocket, Stock Bore, 40 Chain, 26 Teeth, 4.148 Inch Pitch Dia., 4.418 Inch O.D., Steel
€191.10 /unit