MARTIN SPROCKET E35B72 | AJ9LYN

MARTIN SPROCKET E35B72 Sprocket, Stock Bore, 35 Chain, 72 Teeth, 8.597 Inch Pitch Dia., 8.814 Inch O.D., Steel

Item: AJ9LYN Model: E35B72
In Stock

Get it by Tuesday, Jun 17

€229.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number35
Chain Pitch3/8"
ConstructionSolid
Finished Bore Size3/4"
For Chain Number35
For Chain Pitch3/8"
Hub ConfigurationB
Hub Outside Dia.3 1/2"
Individually PackagedNo
Length Through Bore1 7/8"
MaterialSteel
Max. Bore Size2 3/8"
Min. Bore Size3/4"
Number Of Chain Rows3
Number Of Teeth72
Outside Dia.8.814"
Pitch Dia.8.5971"
Single Strand Tooth Thickness0.162"
Storage Dimension Height1 7/8"
Storage Dimension Length8.814"
Storage Dimension Width8.814"
Weight17.2 lbs.

Shipping Info:

Ship weight (kg) 7.74
Ship height (cm)4.76
Ship length (cm)22.38
Ship width (cm)22.38

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET E35B13H | AJ9CCC E35B13H131.567"1.746"1 3/4"353/8"Finished Bore€76.94
MARTIN SPROCKET E35B14H | AJ9CCD E35B14H141.6852"1.868"1 3/4"353/8"Finished Bore€77.85
MARTIN SPROCKET E35B15H | AJ9CCE E35B15H151.8037"1.989"1 3/4"353/8"Finished Bore€78.99
MARTIN SPROCKET E35B16H | AJ9CCF E35B16H161.9222"2.11"1 3/4"353/8"Finished Bore€77.71
MARTIN SPROCKET E35B17H | AJ9CCG E35B17H172.0408"2.231"1 3/4"353/8"Finished Bore€79.27
MARTIN SPROCKET E35B18H | AJ9CCH E35B18H182.1595"2.352"1 3/4"353/8"Finished Bore€84.18
MARTIN SPROCKET E35B19H | AJ9CCJ E35B19H192.2783"2.472"1 3/4"353/8"Finished Bore€89.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E35B72 Sprocket, Stock Bore, 35 Chain, 72 Teeth, 8.597 Inch Pitch Dia., 8.814 Inch O.D., Steel
€229.47 /unit