MARTIN SPROCKET DS80ATB23H | AJ9MPX

MARTIN SPROCKET DS80ATB23H Sprocket, Taper, 80 Chain, 23 Teeth, 7.344 Inch Pitch Dia., 7.876 Inch O.D., Steel

Item: AJ9MPX Model: DS80ATB23H
In Stock

Get it by Monday, Jun 16

€462.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number3020
Chain Number80
Chain Pitch1"
ConstructionSolid
For Chain Number80
For Chain Pitch1"
Hardened Teeth1
Hub ConfigurationA
Individually PackagedNo
Length Through Bore2.188"
MaterialSteel
Max. Bore Size3"
Min. Bore Size15/16"
Number Of Chain Rows2
Number Of Teeth23
Outside Dia.7.876"
Pitch Dia.7.3439"
Single Strand Tooth Thickness0.575"
Storage Dimension Height2 3/16"
Storage Dimension Length7.876"
Storage Dimension Width7.876"

Shipping Info:

Ship weight (kg) 6.0435
Ship height (cm)5.56
Ship length (cm)20.02
Ship width (cm)20.02

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET DS80ATB21H | AJ9JKJ DS80ATB21H216.7095"7.235"2.188"801"Bushed Bore€447.35
MARTIN SPROCKET DS80ATB18H | AJ9JLW DS80ATB18H185.7588"6.271"2.188"801"Bushed Bore€387.87
MARTIN SPROCKET DS80ATB19H | AJ9KYV DS80ATB19H196.0755"6.593"2.188"801"Bushed Bore€411.34
MARTIN SPROCKET DS80ATB20H | AJ9MPV DS80ATB20H206.3925"6.914"2.188"801"Bushed Bore€431.89
MARTIN SPROCKET DS80ATB22H | AL7DHF DS80ATB22H227.0267"7.555"2 3/16"801"Bushed Bore€469.31
MARTIN SPROCKET DS80ATB17H | AZ9HJV DS80ATB17H175.4422"5.95"2.188"801"Bushed Bore€369.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET DS80ATB23H Sprocket, Taper, 80 Chain, 23 Teeth, 7.344 Inch Pitch Dia., 7.876 Inch O.D., Steel
€462.99 /unit