Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET DS60Q21H | AL7DHB

MARTIN SPROCKET DS60Q21H Sprocket, 60 Chain, 21 Teeth, 5.032 Inch Pitch Dia., 5.430 Inch O.D., Steel

Item: AL7DHB Model: DS60Q21H
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€400.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberQ1
Chain Number60
Chain Pitch3/4"
ConstructionSolid
For Chain Number60
For Chain Pitch3/4"
Hardened Teeth1
Hub ConfigurationA
Individually PackagedYes
Length Through Bore1.938"
MaterialSteel
Max. Bore Size2 11/16"
Min. Bore Size3/4"
Number Of Chain Rows2
Number Of Teeth21
Outside Dia.5.43"
Pitch Dia.5.032"
Single Strand Tooth Thickness0.459"
Storage Dimension Height1 11/16"
Storage Dimension Length4 3/16"
Storage Dimension Width4 3/16"

Shipping Info:

Ship weight (kg) 2.376
Ship height (cm)4.93
Ship length (cm)13.79
Ship width (cm)13.79

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET DS60Q24H | AL6HUU DS60Q24H245.746"6.15"1.938"603/4"Bushed Bore€364.04
MARTIN SPROCKET DS60P17H | AL7DGZ DS60P17H174.002"4.46"1 5/16"603/4"Bushed Bore€285.28
MARTIN SPROCKET DS60P19H | AL7DHA DS60P19H194.557"4.95"1 5/16"603/4"Bushed Bore€352.32
MARTIN SPROCKET DS60Q22H | AL7DHC DS60Q22H225.27"5.67"1.938"603/4"Bushed Bore€352.68
MARTIN SPROCKET DS60Q23H | AL7DHD DS60Q23H235.508"5.91"1.938"603/4"Bushed Bore€355.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET DS60Q21H Sprocket, 60 Chain, 21 Teeth, 5.032 Inch Pitch Dia., 5.430 Inch O.D., Steel
€400.37 /unit