Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET D80R20H | AL4QZK

MARTIN SPROCKET D80R20H Sprocket, MST, 80 Chain, 20 Teeth, 6.393 Inch Pitch Dia., 6.914 Inch O.D., Steel

Item: AL4QZK Model: D80R20H
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€451.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberR1
Chain Number80
Chain Pitch1"
ConstructionSolid
For Chain Number80
For Chain Pitch1"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.5.268"
Individually PackagedNo
Keyway Size3/4"
Length Through Bore2"
MaterialSteel
Max. Bore Size3 3/4"
Min. Bore Size1 1/8"
Number Of Chain Rows2
Number Of Teeth20
Outside Dia.6.914"
Pitch Dia.6.3925"
Single Strand Tooth Thickness0.557"
Storage Dimension Height2"
Storage Dimension Length6.914"
Storage Dimension Width6.914"
Weight7.97 lbs.

Shipping Info:

Ship weight (kg) 3.5865
Ship height (cm)7.32
Ship length (cm)17.55
Ship width (cm)17.55

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D80R26 | AL4QYB D80R26268.2962"8.836"2"801"Bushed Bore€461.66
MARTIN SPROCKET D80R27 | AL4QYC D80R27278.6138"9.156"2"801"Bushed Bore€473.13
MARTIN SPROCKET D80R36 | AL4QYD D80R363611.4737"12.03"2"801"Bushed Bore€791.75
MARTIN SPROCKET D80R42 | AL4QYE D80R424213.3815"13.944"2"801"Bushed Bore€873.38
MARTIN SPROCKET D80R45 | AL4QYF D80R454514.3356"14.901"2"801"Bushed Bore€966.02
MARTIN SPROCKET D80R48 | AL4QYG D80R484815.2898"15.857"4"801"Bushed Bore€1,017.84
MARTIN SPROCKET D80R54 | AL4QYH D80R545417.1984"17.769"4"801"Bushed Bore€1,368.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D80R20H Sprocket, MST, 80 Chain, 20 Teeth, 6.393 Inch Pitch Dia., 6.914 Inch O.D., Steel
€451.87 /unit