MARTIN SPROCKET D80BS24HW 2 | AJ9KBH

MARTIN SPROCKET D80BS24HW 2 Roller Chain Sprocket, 2 Inch Bore, 8.196 Inch Outside Dia. Steel, Hardened

Item: AJ9KBH Model: D80BS24HW 2
In Stock

Get it by Tuesday, Jun 17

€454.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBored To Size
Chain Number80
Chain Pitch1"
ConstructionSolid
Finished Bore Size2"
For Chain Number80
For Chain Pitch1"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.4 1/4"
Individually PackagedNo
Keyway Size3/8" x 3/16"
Length Through Bore2 3/4"
MaterialSteel
Number Of Chain Rows2
Number Of Teeth24
Outside Dia.8.196"
Pitch Dia.7.6613"
Set Screw Location(1) At 90° For Keyway
Set Screw Size1/2"-13
Set Screw Thread TypeCoarse
Single Strand Tooth Thickness0.557"
Storage Dimension Height2 3/4"
Storage Dimension Length8.196"
Storage Dimension Width8.196"
Weight21.23 lbs.

Shipping Info:

Ship weight (kg) 10.62
Ship height (cm)6.99
Ship length (cm)20.83
Ship width (cm)20.83

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore TypeLength Through BoreSet Screw SizeFor Chain NumberFor Chain PitchPrice
MARTIN SPROCKET D80BS15HW 1 1/2 | AJ9KFR D80BS15HW 1 1/2154.8097"5.305"Bored To Size2 1/2"3/8"-16801"€232.40
MARTIN SPROCKET D80BS12HW 1 1/4 | AJ9MBU D80BS12HW 1 1/4123.8637"4.332"Finished Bore2 1/2"5/16"-18801"€196.02
MARTIN SPROCKET D80BS12HW 1 1/2 | AJ9MBV D80BS12HW 1 1/2123.8637"4.332"Finished Bore2 1/2"3/8"-16801"€196.02
MARTIN SPROCKET D80BS12HW 1 3/4 | AJ9MBW D80BS12HW 1 3/4123.8637"4.332"Finished Bore2 1/2"3/8"-16801"€196.02
MARTIN SPROCKET D80BS15HW 1 1/4 | AJ9MBX D80BS15HW 1 1/4154.8097"5.305"Bored To Size2 1/2"5/16"-18801"€232.40
MARTIN SPROCKET D80BS15HW 1 3/4 | AJ9MBY D80BS15HW 1 3/4154.8097"5.305"Bored To Size2 1/2"3/8"-16801"€232.40
MARTIN SPROCKET D80BS18HW 1 1/2 | AJ9MBZ D80BS18HW 1 1/2185.7588"6.271"Bored To Size2 3/4"3/8"-16801"€283.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D80BS24HW 2 Roller Chain Sprocket, 2 Inch Bore, 8.196 Inch Outside Dia. Steel, Hardened
€454.70 /unit