MARTIN SPROCKET D60E60 | AJ9CAY

MARTIN SPROCKET D60E60 Sprocket, QD, 60 Chain, 60 Teeth, 14.331 Inch Pitch Dia., 14.761 Inch O.D., Steel

Item: AJ9CAY Model: D60E60
In Stock

Get it by Monday, Jun 16

€677.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberE
Chain Number60
Chain Pitch3/4"
ConstructionSolid
For Chain Number60
For Chain Pitch3/4"
Hub ConfigurationB
Hub Outside Dia.6"
Individually PackagedNo
Length Through Bore1 5/8"
MaterialSteel
Max. Bore Size3 5/16"
Min. Bore Size7/8"
Number Of Chain Rows2
Number Of Teeth60
Outside Dia.14.761"
Pitch Dia.14.3305"
Single Strand Tooth Thickness0.444"
Storage Dimension Height1.63"
Storage Dimension Length14.761"
Storage Dimension Width14.761"
Weight55 lbs.

Shipping Info:

Ship weight (kg) 24.183
Ship height (cm)6.68
Ship length (cm)37.49
Ship width (cm)37.49

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D60SDS22H | AJ9CAT D60SDS22H225.27"5.666"1.3355"603/4"Bushed Bore€230.22
MARTIN SPROCKET D60SF36 | AJ9CAU D60SF36368.6053"9.023"1.3355"603/4"Bushed Bore€331.23
MARTIN SPROCKET D60E42 | AJ9CAV D60E424210.0361"10.458"1 5/8"603/4"Bushed Bore€383.54
MARTIN SPROCKET D60E45 | AJ9CAW D60E454510.7517"11.175"1 5/8"603/4"Bushed Bore€464.43
MARTIN SPROCKET D60E52 | AJ9CAX D60E525212.4216"12.849"1 5/8"603/4"Bushed Bore€540.66
MARTIN SPROCKET D60E68 | AJ9CAZ D60E686816.2396"16.672"1 5/8"603/4"Bushed Bore€728.31
MARTIN SPROCKET D60E76 | AJ9CBA D60E767618.1488"18.583"1 5/8"603/4"Bushed Bore€813.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D60E60 Sprocket, QD, 60 Chain, 60 Teeth, 14.331 Inch Pitch Dia., 14.761 Inch O.D., Steel
€677.40 /unit