Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET D50P21H | AL4RYA

MARTIN SPROCKET D50P21H Roller Chain Sprocket, 50 Chain, Bushed MST, 21 Teeth, 4.193 Inch Pitch Dia., Steel

Item: AL4RYA Model: D50P21H
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€230.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberP1
Chain Number50
Chain Pitch5/8"
ConstructionSolid
For Chain Number50
For Chain Pitch5/8"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.3"
Individually PackagedNo
Keyway Size3/8"
Length Through Bore1 5/16"
MaterialSteel
Max. Bore Size1 3/4"
Min. Bore Size1/2"
Number Of Chain Rows2
Number Of Teeth21
Outside Dia.4.522"
Pitch Dia.4.1934"
Single Strand Tooth Thickness0.332"
Storage Dimension Height1.31"
Storage Dimension Length4.522"
Storage Dimension Width4.522"
Weight2.83 lbs.

Shipping Info:

Ship weight (kg) 1.2735
Ship height (cm)3.33
Ship length (cm)11.48
Ship width (cm)11.48

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D50Q54 | AL4QXP D50Q545410.749"11.106"1 3/4"505/8"Bushed Bore€517.49
MARTIN SPROCKET D50Q60 | AL4QXQ D50Q606011.9421"12.301"1 3/4"505/8"Bushed Bore€598.67
MARTIN SPROCKET D50Q72 | AL4QXR D50Q727214.3285"14.69"1 3/4"505/8"Bushed Bore€766.18
MARTIN SPROCKET D50Q32H | AL4QZC D50Q32H326.3764"6.721"1 3/4"505/8"Bushed Bore€287.38
MARTIN SPROCKET D50Q36H | AL4QZD D50Q36H367.1711"7.519"1 3/4"505/8"Bushed Bore€319.16
MARTIN SPROCKET D50Q40H | AL4QZL D50Q40H407.9659"8.316"1 3/4"505/8"Bushed Bore€335.00
MARTIN SPROCKET D50H14H | AL4RXT D50H14H142.8087"3.113"7/8"505/8"Bushed Bore€169.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D50P21H Roller Chain Sprocket, 50 Chain, Bushed MST, 21 Teeth, 4.193 Inch Pitch Dia., Steel
€230.47 /unit