Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET D50B32 | AJ9BHZ

MARTIN SPROCKET D50B32 Roller Chain Sprocket, 50 Chain, Stock Bore, 32 Teeth, 6.376 Inch Pitch Dia., Steel

Item: AJ9BHZ Model: D50B32
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€204.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number50
Chain Pitch5/8"
ConstructionSolid
Finished Bore Size1"
For Chain Number50
For Chain Pitch5/8"
Hub ConfigurationB
Hub Outside Dia.3 3/4"
Individually PackagedNo
Length Through Bore1 7/8"
MaterialSteel
Max. Bore Size2 1/2"
Min. Bore Size1"
Number Of Chain Rows2
Number Of Teeth32
Outside Dia.6.721"
Pitch Dia.6.3764"
Single Strand Tooth Thickness0.332"
Storage Dimension Height1 7/8"
Storage Dimension Length6.721"
Storage Dimension Width6.721"
Weight10.6 lbs.

Shipping Info:

Ship weight (kg) 4.77
Ship height (cm)4.78
Ship length (cm)17.07
Ship width (cm)17.07

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypeSet Screw SizePrice
MARTIN SPROCKET D50B11H | AJ9BGL D50B11H112.2184"2.504"1 3/4"505/8"Finished Bore-€102.27
MARTIN SPROCKET D50B12H | AJ9BGM D50B12H122.4148"2.708"1 3/4"505/8"Finished Bore1/4"-20€102.70
MARTIN SPROCKET D50B13H | AJ9BGP D50B13H132.6116"2.911"1 3/4"505/8"Finished Bore-€99.21
MARTIN SPROCKET D50B14H | AJ9BGQ D50B14H142.8087"3.113"1 3/4"505/8"Finished Bore-€100.70
MARTIN SPROCKET D50B15H | AJ9BGU D50B15H153.0061"3.315"1 3/4"505/8"Finished Bore-€101.39
MARTIN SPROCKET D50B16H | AJ9BGX D50B16H163.2036"3.517"1 3/4"505/8"Finished Bore-€103.94
MARTIN SPROCKET D50B17H | AJ9BGY D50B17H173.4014"3.718"1 3/4"505/8"Finished Bore-€106.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D50B32 Roller Chain Sprocket, 50 Chain, Stock Bore, 32 Teeth, 6.376 Inch Pitch Dia., Steel
€204.72 /unit