MARTIN SPROCKET D40SF84 | AJ9CAB

MARTIN SPROCKET D40SF84 Sprocket, QD, 40 Chain, 84 Teeth, 13.372 Inch Pitch Dia., 13.663 Inch O.D., Steel

Item: AJ9CAB Model: D40SF84
In Stock

Get it by Tuesday, Jun 17

€384.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberSF
Chain Number40
Chain Pitch1/2"
ConstructionSolid
For Chain Number40
For Chain Pitch1/2"
Hub ConfigurationB
Hub Outside Dia.4 3/4"
Individually PackagedNo
Length Through Bore1 1/4"
MaterialSteel
Max. Bore Size2 15/16"
Min. Bore Size1/2"
Number Of Chain Rows2
Number Of Teeth84
Outside Dia.13.663"
Pitch Dia.13.3721"
Single Strand Tooth Thickness0.275"
Storage Dimension Height1 1/4"
Storage Dimension Length13.663"
Storage Dimension Width13.663"
Weight32.26 lbs.

Shipping Info:

Ship weight (kg) 13.788
Ship height (cm)3.18
Ship length (cm)34.7
Ship width (cm)34.7

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BorePrice
MARTIN SPROCKET D40SK36 | AJ9BZP D40SK36365.7369"6.015"401/2"Bushed Bore1 1/4"€172.47
MARTIN SPROCKET D40SK40 | AJ9BZQ D40SK40406.3727"6.653"401/2"Bushed Bore1 1/4"€173.04
MARTIN SPROCKET D40SK42 | AJ9BZR D40SK42426.6907"6.972"401/2"Bushed Bore1 1/4"€173.82
MARTIN SPROCKET D40SK45 | AJ9BZT D40SK45457.1678"7.45"401/2"Bushed Bore1 1/4"€229.27
MARTIN SPROCKET D40SK48 | AJ9BZU D40SK48487.6449"7.929"401/2"Bushed Bore1 1/4"€238.22
MARTIN SPROCKET D40SK52 | AJ9BZV D40SK52528.2811"8.566"401/2"Bushed Bore1 1/4"€246.42
MARTIN SPROCKET D40SK54 | AJ9BZW D40SK54548.5992"8.885"401/2"Bushed Bore1 1/4"€255.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D40SF84 Sprocket, QD, 40 Chain, 84 Teeth, 13.372 Inch Pitch Dia., 13.663 Inch O.D., Steel
€384.20 /unit