Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET D40Q35H | AL4RXH

MARTIN SPROCKET D40Q35H Roller Chain Sprocket, 40 Chain, Bushed MST, 35 Teeth, 5.578 Inch Pitch Dia., Steel

Item: AL4RXH Model: D40Q35H
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€255.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberQ1
Chain Number40
Chain Pitch1/2"
ConstructionSolid
For Chain Number40
For Chain Pitch1/2"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.4 1/4"
Individually PackagedNo
Keyway Size1/2"
Length Through Bore1 3/4"
MaterialSteel
Max. Bore Size2 11/16"
Min. Bore Size3/4"
Number Of Chain Rows2
Number Of Teeth35
Outside Dia.5.855"
Pitch Dia.5.5779"
Single Strand Tooth Thickness0.275"
Storage Dimension Height1 3/4"
Storage Dimension Length5.855"
Storage Dimension Width5.855"
Weight5.73 lbs.

Shipping Info:

Ship weight (kg) 2.5785
Ship height (cm)4.45
Ship length (cm)14.88
Ship width (cm)14.88

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D40Q72 | AL4QXK D40Q727211.4628"11.752"1 3/4"401/2"Bushed Bore€434.12
MARTIN SPROCKET D40Q84 | AL4QXL D40Q848413.3721"13.663"1 3/4"401/2"Bushed Bore€509.94
MARTIN SPROCKET D40Q96 | AL4QXM D40Q969615.2816"15.573"1 3/4"401/2"Bushed Bore€633.10
MARTIN SPROCKET D40Q112 | AL4QXN D40Q11211217.8277"18.121"1 3/4"401/2"Bushed Bore€893.31
MARTIN SPROCKET D40Q68 | AL4QYZ D40Q686810.8264"11.115"1 3/4"401/2"Bushed Bore€381.14
MARTIN SPROCKET D40H15H | AL4RWT D40H15H152.4049"2.652"7/8"401/2"Bushed Bore€134.07
MARTIN SPROCKET D40H16H | AL4RWU D40H16H162.5629"2.814"7/8"401/2"Bushed Bore€135.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D40Q35H Roller Chain Sprocket, 40 Chain, Bushed MST, 35 Teeth, 5.578 Inch Pitch Dia., Steel
€255.05 /unit